Buy more than* S$200* and get FREE SHIPPING

Stainless Steel 320E Swivel Caster, Rubber Solid Wheel,

...see all>
Product Options
ADD TO CART
Shape Turning Radius (mm) TRUSCO Part Number Wheel No. Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) 2014 TRUSCO Published Page Finishing (Metal Compatibletings) Mounting Hole Diameter P(mm) Mounting Method Wheel Diameter D (phi mm) Wheel Width (mm) Allowable Load (daN) Material (Wheel) Eccentricity E (mm) Weight (g) Attachment Height H (mm) Model Stopper Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Turning Radius (mm) TRUSCO Part Number Wheel No. Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) 2014 TRUSCO Published Page Finishing (Metal Compatibletings) Mounting Hole Diameter P(mm) Mounting Method Wheel Diameter D (phi mm) Wheel Width (mm) Allowable Load (daN) Material (Wheel) Eccentricity E (mm) Weight (g) Attachment Height H (mm) Model Stopper Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 72 - 425E 100x58 82x40 - All stainless steel 8.8 Direct Mount turning 85 27 50 Rubber Car 28 494 103 320E Swivel Nothing *[No return] You cannot return this product. For details, see FAQ. 1PC 1 320E-R85 35689446 27.99 SGD
Shipped after 2018-05-30
Swivel 68 125-0841 425E 70x42 56x28 1-1979 Stainlesssteel(SUS304) 6.5 Direct Mount turning 75 21 40 Gum 29 257 92 320ESwivel Nothing   1PC 1 320E-R75 02213811 17.99 SGD
In stock
Universal car 83 125-0850 425E 100 x 58 82 x 40 - Stainless steel (SUS304) 8.8 Orinary swiveling 100 27 50 Rubber 32 590 122 320 E Universal car Not available   1PC 1 320E-R100 02213775 28.99 SGD
In stock
Universal car 103 125-0868 425E 100x58 82x40 - Stainless steel (SUS304) 8.8 Flat revolution 125 27 60 Rubber 39 771 148 320E Universal car None *[No return] You cannot return this product. For details, see FAQ. 1PC 1 320E-R125 02213784 36.99 SGD
Shipped after 2018-05-29
Universal car 47 125-0825 425G 70x42 56x28 - Stainless steel (SUS304) 6.5 Flat revolution 50 20 30 Rubber 21 164 65 320E Universal car None   1PC 1 320E-R50 02213793 11.99 SGD
In stock
Universal car 58 125-0833 425E 70 x 42 56 x 28 - Stainless steel (SUS304) 6.5 Orinary swiveling 65 21 30 Rubber 24 214 82 320 E Universal car Not available   1PC 1 320E-R65 02213802 13.99 SGD
In stock
ADD TO CART

Related Products