Buy more than* S$200* and get FREE SHIPPING

Stainless Steel 320S, Swivel Caster, Nylon Wheel,

4.00 (1)
...see all>
Product Options
ADD TO CART
Mounting Dimentsion X x Y(X1 x Y1)(mm) Mounting Method Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Material (Wheel) Allowable Load (daN) Model Eccentricity E (mm) Shape Attachment Height H (mm) TRUSCO Part Number Stopper Turning Radius (mm) Wheel No. Mounting Seat A x B (mm) 2014 TRUSCO Published Page Finishing (Metal Compatibletings) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimentsion X x Y(X1 x Y1)(mm) Mounting Method Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Material (Wheel) Allowable Load (daN) Model Eccentricity E (mm) Shape Attachment Height H (mm) TRUSCO Part Number Stopper Turning Radius (mm) Wheel No. Mounting Seat A x B (mm) 2014 TRUSCO Published Page Finishing (Metal Compatibletings) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75x75(80x80) Direct Mount turning 11 35 125 Nylon 150 320S Swivel 38 - 168 334-6919 Nothing 102 429S0S 102x102 1-2033 All stainless steel   1PC 1 320S-N125 06391332 98.99 SGD
In stock
75x75(80x80) Direct Mount turning 11 35 150 Nylon 160 320S Swivel 41 - 190 334-6927 Nothing 117 429S0S 102x102 1-2033 All stainless steel   1PC 1 320S-N150 06391341 109.99 SGD
Shipped after 2018-01-24
55x42 Direct Mount turning 8.8 25 50 Nylon car 60 320S Swivel 26 - 70 330-1133 Nothing 52 429S 70x58 1-2033 All stainless steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 320S-N50 35689543 22.99 SGD
Shipped after 2018-01-29
68x68 (71x71) Orinary swiveling 11 32 100 Nylon 120 320S universal car 35 Universal car 132 334-6901 Nothing 86 429S0S 90 x 90 - All stainless   1PC 1 320S-N100 06391323 54.99 SGD
In stock
55x42 Flat attaching revolution 8.8 25 65 Nylon 70 320 S Universal car 29 Universal car 85 330-1141 non- 63 429G 70x58 - All stainless   1PC 1 320S-N65 06391357 23.99 SGD
In stock
55x42 Flat attaching revolution 8.8 25 75 Nylon 80 320 S Universal car 28 Universal car 93 330-1150 non- 67 429G 70x58 - All stainless   1PC 1 320S-N75 06391366 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bogie
4
From Japan
On 2014-12-08 07:47:57
Always rusty and always beautiful
This review is about item#06391357.

Related Products