Buy more than* S$200* and get FREE SHIPPING

Stainless Steel 320E Swivel Caster, Rubber Solid Wheel, With A Stopper

Mounting Dimentsion X x Y(X1 x Y1)(mm)
55x42
Mounting Seat A x B (mm)
70x58
Wheel Width (mm)
26
Brake
None
...see all>
Product Options
ADD TO CART
Wheel No. Bore Diameter P (phi mm) Finishing (Metal Compatibletings) 2014 TRUSCO Published Page Material (Wheel) Mounting Hole Diameter P(mm) Model Mounting Hole Diameter P(mm) Shape Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel No. Bore Diameter P (phi mm) Finishing (Metal Compatibletings) 2014 TRUSCO Published Page Material (Wheel) Mounting Hole Diameter P(mm) Model Mounting Hole Diameter P(mm) Shape Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
427S-RD - Stainless 1-1979 Gum 8.8 320S Swivel - - 50 242-1518 50 26.0 70 52 1PC 1 320S-RD50 08161824 22.99 SGD
Shipped after 2018-02-26
425G 8.8 Stainless steel (SUS304) - Rubber - 320S-R Universal car 8.8 Universal car 65 125-1252 50 29 85 63 1PC 1 320S-R65 02213872 25.99 SGD
Shipped after 2018-02-28
425G - Stainless steel (SUS304) - Rubber - 320S-R Universal car 8.8 Universal car 75 125-1261 60 28 93 67 1PC 1 320S-R75 02213881 27.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products