Buy more than* S$200* and get FREE SHIPPING

Stainless Steel 320SR, Rigid Caster, Rubber Solid Wheel,

Wheel Width (mm)
26
...see all>
Product Options
ADD TO CART
Mounting Hole Diameter P(mm) Material (Wheel) Mounting Dimentsion X x Y(X1 x Y1)(mm) Brake Mounting Hole Diameter P(mm) Model Wheel Diameter D (phi mm) Shape Allowable Load (daN) TRUSCO Part Number Eccentricity E (mm) Attachment Height H (mm) Wheel No. Mounting Seat A x B (mm) Bore Diameter P (phi mm) 2014 TRUSCO Published Page Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter P(mm) Material (Wheel) Mounting Dimentsion X x Y(X1 x Y1)(mm) Brake Mounting Hole Diameter P(mm) Model Wheel Diameter D (phi mm) Shape Allowable Load (daN) TRUSCO Part Number Eccentricity E (mm) Attachment Height H (mm) Wheel No. Mounting Seat A x B (mm) Bore Diameter P (phi mm) 2014 TRUSCO Published Page Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.8 Gum 55x28 None - 320SR fixed cars 50 - 50 242-1526 - 70 427S-RD 70x47 - 1-1979 Stainless 1PC 1 320SR-RD50 08161867 12.99 SGD
Shipped after 2018-04-23
- Rubber 55x28 None 8.8 320SR-R rigid wheel 65 Rigid wheel 50 125-1309 - 85 425G 70x47 8.8 - Stainless steel (SUS304) 1PC 1 320SR-R65 02213897 12.99 SGD
Shipped after 2018-04-24
- Rubber 55 x 28 Without 8.8 320 SR-R fixed car 75 Fixed vehicle 60 125-1317 - 93 425G 70 x 47 - - Stainless steel (SUS304) 1PC 1 320SR-R75 02213906 17.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products