Buy more than* S$200* and get FREE SHIPPING

Stainless Steel 320SR, Rigid Caster, Rubber Nylon Wheel

5.00 (1)
...see all
Product Options
ADD TO CART
Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Attachment Height H (mm) Wheel No. Mounting Seat A x B (mm) Finishing (Metal Compatibletings) Eccentricity E (mm) Wheel Width (mm) Weight (kg) Material (Wheel) 2014 TRUSCO Published Page Brake Mounting Dimentsion X x Y(X1 x Y1)(mm) Model Mounting Hole Diameter P(mm) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Attachment Height H (mm) Wheel No. Mounting Seat A x B (mm) Finishing (Metal Compatibletings) Eccentricity E (mm) Wheel Width (mm) Weight (kg) Material (Wheel) 2014 TRUSCO Published Page Brake Mounting Dimentsion X x Y(X1 x Y1)(mm) Model Mounting Hole Diameter P(mm) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 125-1325 120 132 434S0S 110x78 Stainlesssteel(SUS304) - 32 - Gum 1-1979 None 80x45(90x50) 320SR-RUfixedcars 11 Fixedcars   1PC 1 320SR-RU100 02213915 44.49 SGD
In stock
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 320SR-RN75 37962276 18.97 SGD
Shipped after 2017-09-29
125 125-1333 150 168 434S0S 140x94 Stainless steel (SUS304) - 38 1.11 Gum 1-1979 None 100x56(112x53) 320SR-RU fixed cars 11 -   1PC 1 320SR-RU125 02213924 71.56 SGD
In stock
150 125-1341 160 190 434S0S 140x94 Stainless steel (SUS304) - 40 - Gum 1-1979 None 100x56(112x53) 320SR-RU fixed cars 11 -   1PC 1 320SR-RU150 02213933 83.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bogie
5
From Japan
On 2014-08-04 18:07:26
The product is very good. The price is high.
This review is about item#02213924.

Related Products