Buy more than* S$200* and get FREE SHIPPING

400S Swivel Caster, Griddle Wheel Rubber Winding Wheel,

5.00 (1)
Mounting Hole Diameter P(mm)
11
Wheel No.
425S
Finishing (Metal Compatibletings)
Unichrome plating
Shape
Universal car
...see all>
Product Options
ADD TO CART
Mounting Hole Diameter P(mm) Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Wheel Width (mm) Allowable Load (daN[kgf]) Brake Mounting Dimentsion X x Y(X1 x Y1)(mm) Model Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter P(mm) Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Wheel Width (mm) Allowable Load (daN[kgf]) Brake Mounting Dimentsion X x Y(X1 x Y1)(mm) Model Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi 11 140 86 108 x 108 32 - Without 70x70 (80x80) 400 S Universal car 100 125-2003 120 35 1PC 1 400S-R100 02212953 24.99 SGD
In stock
phi11 174 102 120x120 38 150[153.0] None 80x80(90x90) 400S Universal car 125 125-2020 150 38 1PC 1 400S-R125 02212962 35.99 SGD
In stock
phi11 199 117 130x130 40 160[163.2] None 90x90(100x100) 400S Universal car 150 125-2046 160 41 1PC 1 400S-R150 02212971 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Agricultural equipment trolley
5
From Japan
On 2017-06-05 18:51:39
He is strong and very satisfied. I want to use it again.
This review is about item#2212953.

Related Products