Buy more than* S$200* and get FREE SHIPPING

413S Swivel Caster Stopper, Steel Wheel Rubber Volume Wheel,

5.00 (7)
Mounting Hole Diameter P(mm)
11
Wheel No.
425S
Finishing (Metal Compatibletings)
Unichrome plating
Type
Rubber wheels
Material (Wheel)
Steel plate wheel rubber roll wheel Includes resin bush
Brake
Included
Model
413S Universal car
Shape
Universal car S
...see all>
Product Options
ADD TO CART
Mounting Dimentsion X x Y(X' x Y')(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Allowable Load (daN[kgf]) Turning Radius (mm) Mounting Seat A x B (mm) Wheel Width (mm) Wheel Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimentsion X x Y(X' x Y')(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Allowable Load (daN[kgf]) Turning Radius (mm) Mounting Seat A x B (mm) Wheel Width (mm) Wheel Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
68x68(71x71) 100 120 35 132 120[122.4] 89 90x90 32 100 1PC 1 413S-R100 02213066 33.99 SGD
In stock
75x75(80x80) 125 150 38 168 150[153.0] 105 102x102 38 125 1PC 1 413S-R125 02213075 45.99 SGD
In stock
75x75(80x80) 150 160 41 190 160[163.2] 117 102x102 40 150 1PC 1 413S-R150 02213084 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
We used it for making flatbed car for heavy goods
5
From Japan
On 2018-02-07 15:20:57
Because it is a Taburin's caster, it can be used with confidence. The movement is smooth and the price is reasonable. I am very saved because I can receive it on the next day without placing a heavy caster.
This review is about item#2213084.
Used as a replacement part
5
From Japan
On 2017-10-06 09:30:39
I did not like the quality of casters attached to the product so I replaced this product with a good degree of completeness and I like it quietly.
This review is about item#02213075.
Production of dolly
5
From Japan
On 2017-07-25 19:20:16
I am satisfied with cheap dimensions, easy-to-purchase price, robustness.
This review is about item#2213066.
Used for mobile workbench
5
From Japan
On 2017-06-22 09:30:23
I am also solid, making sure the stoppers are neat and satisfied.
This review is about item#02213066.
Creating dolly
5
From Japan
On 2016-12-19 09:51:52
Easy to install, sufficient strength. I am very satisfied.
This review is about item#2213066.
Dolly construction
5
From Japan
On 2014-09-09 14:04:55
I am very satisfied.
This review is about item#02213075.
Package transportation
5
From Japan
On 2014-07-30 13:18:59
Purchase as repair parts. It is saved because it has been unchanged for many years in standard products.
This review is about item#02213084.

Related Products