Buy more than* S$200* and get FREE SHIPPING

Swivel Caster, Stopper

2014 TRUSCO Published Page
1-1987
Mounting Hole Diameter P(mm)
11
Wheel No.
435S
Brake
Per
...see all>
Product Options
ADD TO CART
Finishing (Metal Compatibletings) Wheel Width (mm) Material (Wheel) Model Mounting Dimentsion X x Y(X1 x Y1)(mm) Shape Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Remarks Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing (Metal Compatibletings) Wheel Width (mm) Material (Wheel) Model Mounting Dimentsion X x Y(X1 x Y1)(mm) Shape Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Remarks Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UNIQLO over rhodium plated 40 Rubber(Binput) 413SSwivel 75x75(80x80) SwivelS 150 398-4567 160 Rubberwheelisironplatetype. 41 190 117 102x102 1PC 1 413S-RB150 06391673 51.99 SGD
In stock
UNIQLO over rhodium plated 32 Rubber(Binput) 413SSwivel 68x68(71x71) SwivelS 100 398-4541 120 Rubberwheelisironplatetype. 35 132 89 90x90 1PC 1 413S-RB100 06391655 33.99 SGD
In stock
unichrome plating 38 Rubber (B input) 413S Swivel 75x75(80x80) - 125 398-4559 150 - 38 168 105 102x102 1PC 1 413S-RB125 06391664 48.99 SGD
In stock
ADD TO CART

Related Products