Buy more than* S$200* and get FREE SHIPPING

413S Swivel Caster Stopper, Rubber Wheel

4.33 (3)
Finishing (Metal Compatibletings)
Unichrome plating
...see all>
Product Options
ADD TO CART
Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Model Allowable Load (daN) Shape Eccentricity E (mm) TRUSCO Part Number Attachment Height H (mm) Stopper Turning Radius (mm) Wheel No. Mounting Seat A x B (mm) Wheel Width (mm) Mounting Dimentsion X x Y(X' x Y')(mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Model Allowable Load (daN) Shape Eccentricity E (mm) TRUSCO Part Number Attachment Height H (mm) Stopper Turning Radius (mm) Wheel No. Mounting Seat A x B (mm) Wheel Width (mm) Mounting Dimentsion X x Y(X' x Y')(mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 125 - 120 - 38 - 168 - - - 120x120 40 75x75 (80x80) -   1PC 1 413S-RD125 37964096 51.99 SGD
In stock
- 150 - 120 - 41 - 190 - - - 120x120 40 75x75 (80x80) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 413S-RD150 37964105 51.99 SGD
In stock
- 100 413S Swivel 100 - 35 - 132 With 89 427S 90x90 32 68x68 (71x71) Rubber wheels   1PC 1 413S-RD100 35690252 33.99 SGD
In stock
8.8 65 413S Universal car 50 Universal car S 29 125-1686 85 Included 69 425G 70x58 26 55x42 Rubber wheels   1PC 1 413S-R65 02213093 12.99 SGD
In stock
8.8 75 413S Universal car 60 Universal car S 28 125-1708 93 Included 69 425G 70x58 26 55x42 Rubber wheels   1PC 1 413S-R75 02213102 13.99 SGD
In stock
8.8 50 413S Universal car 50 Universal car S 26 125-1660 70 Included 68 427S 70x58 26 55x42 Rubber wheels   1PC 1 413S-RD50 02213111 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When moving containers
5
From Japan
On 2017-06-23 07:22:54
Somewhat satisfied, I thought that it would be possible to lock the rotating part at the same time.
This review is about item#02213102.
Existing casters can not tolerate weight heavily
3
From Japan
On 2015-06-19 18:17:51
Very smooth movement and customers were extremely pleased.
This review is about item#02213111.
Truck for audio equipment
5
From Japan
On 2014-07-27 13:53:49
Compared to the 420G series, the pedestal seems to be large and stable. Also, I think the bearing is also good compared to the G series
This review is about item#02213111.

Related Products