Buy more than* S$200* and get FREE SHIPPING

413S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel, With Stopper

4.83 (6)
Wheel No.
439S
Finishing (Metal Compatibletings)
Unichrome plating
Type
Urethane wheel (with B)
Shape
Universal car S
...see all>
Product Options
ADD TO CART
Allowable Load (daN[kgf]) Turning Radius (mm) Mounting Seat A x B (mm) Wheel Width (mm) Mounting Height (mm) Mounting Dimentsion X x Y(X' x Y')(mm) Wheel Diameter (phi mm) Mounting Hole Diameter P(mm) Brake Wheel Diameter D (phi mm) Model Allowable Load (daN) TRUSCO Part Number Eccentricity E (mm) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (daN[kgf]) Turning Radius (mm) Mounting Seat A x B (mm) Wheel Width (mm) Mounting Height (mm) Mounting Dimentsion X x Y(X' x Y')(mm) Wheel Diameter (phi mm) Mounting Hole Diameter P(mm) Brake Wheel Diameter D (phi mm) Model Allowable Load (daN) TRUSCO Part Number Eccentricity E (mm) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60[61.2] 68 70 x 58 25 70 55 x 42 50 8.8 With 50 413 S Universal car 60 125-1678 26 70 1PC 1 413S-UB50 02213154 14.99 SGD
Shipped after 2018-04-23
70[71.4] 69 70 x 58 27 - 55 x 42 65 8.8 With 65 413 S Universal car 70 125-1694 29 85 1PC 1 413S-UB65 02213163 17.99 SGD
Shipped after 2018-04-23
80[81.6] 69 70x58 27 - 55x42 75 8.8 Included 75 413S Universal car 80 125-1716 28 93 1PC 1 413S-UB75 02213172 18.99 SGD
Shipped after 2018-04-23
100[102] 89 90x90 32 - 68x68(71x71) 100 11 Included 100 413S Universal car 100 125-1732 35 132 1PC 1 413S-UB100 02213127 38.99 SGD
Shipped after 2018-04-23
130[132.6] 105 102 x 102 38 - 75 x 75 (80 x 80) 125 11 With 125 413 S Universal car 130 125-1759 38 168 1PC 1 413S-UB125 02213136 56.99 SGD
Shipped after 2018-04-23
140[142.8] 117 102x102 38 - 75x75(80x80) 150 11 Included 150 413S Universal car 140 125-1775 41 190 1PC 1 413S-UB150 02213145 64.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
For products
4
From Japan
On 2017-01-27 18:43:56
415 - UB 75 It is OK to make it, but a little price?
This review is about item#2213172.
Move container
5
From Japan
On 2016-10-30 15:48:13
It can move smoothly with less resistance.
This review is about item#2213127.
Castor for product transfer base
5
From Japan
On 2016-04-13 15:45:11
Replacing only casters due to wear due to wear Because stocks are rich in old models, they can be used immediately with the same installation pitch.
This review is about item#02213163.
Bogie
5
From Japan
On 2015-12-02 09:44:34
You can use with confidence and with confidence
This review is about item#02213172.
I use it on a truck carrying objects.
5
From Japan
On 2015-02-16 17:13:49
Although it is using for many years, there seems to be no problem in particular. Speaking of greed, it is better if somehow managed to keep the height high. This is hope.
This review is about item#02213172.
For changing dolly on which metal parts are placed
5
From Japan
On 2014-06-13 14:15:31
I replaced it because the tire of the truck worn out. I think that it is not a thing that will be broken soon, because there is no memory in the last exchange.
This review is about item#02213127.

Related Products