Buy more than* S$200* and get FREE SHIPPING

Screw-in type universal vehicle (nylon car) with stopper

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
50
Eccentricity E (mm)
29
Shaft Length L (mm)
14
Attachment Height H (mm)
95
Turning Radius (mm)
68
Wheel Width (mm)
21
TRUSCO Part Number
367-0503
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 415A-N75U 06391777 8.20 SGD
Shipped after 2017-12-19
ADD TO CART

Related Products