Buy more than* S$200* and get FREE SHIPPING

Screw Type 415EA Swivel Caster, Nylon Solid Wheel, With Stopper

4.00 (2)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Stopper Attachment Height H (mm) Wheels Turning Radius (mm) Surface Processing Wheel No. Mounting Method Material Wheel Width (mm) 2014 TRUSCO Published Page Material (Wheel) Wheel Diameter D (phi mm) Weight (g) Allowable Load (daN) Brake Screw Dimensions T Model Car Width (mm) Eccentricity E (mm) Shape Spanner Shaft Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Stopper Attachment Height H (mm) Wheels Turning Radius (mm) Surface Processing Wheel No. Mounting Method Material Wheel Width (mm) 2014 TRUSCO Published Page Material (Wheel) Wheel Diameter D (phi mm) Weight (g) Allowable Load (daN) Brake Screw Dimensions T Model Car Width (mm) Eccentricity E (mm) Shape Spanner Shaft Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Withstopper 107 Nyloncar 74 Chrome-plated 429E Screwing Steelplate 25 - Nylonpiecewheels 85 448 60 - M16x2.0 - 25 28 SwivelS 23 40 1PC 1 415EA-N85 08744452 13.99 SGD
In stock
367-0562 - 152 - 103 - 429E - - 25 1-2052 Nylon piece wheels 125 607 70 Per M16x2.0 415EA Swivel - 39 - - 40 1PC 1 415EA-N125 06631615 22.99 SGD
In stock
- With stopper 60 Nylon car 51 Chromium plating finishing 429G Screw Steel plate 16 - Nylon solid wheel 40 158 30 - M12x1.75 - 16 20 Universal car S 19 35 1PC 1 415EA-N40 08744434 5.99 SGD
In stock
367-0589 - 68 - 58 - 429G - - 21 - Nylon solid wheel 50 191 40 Included M12x1.75 415EA Universal car - 21 Universal car S - 35 1PC 1 415EA-N50 06631606 6.99 SGD
In stock
- With stopper 85 Nylon car 62 Chromium plating finishing 429E Screw Steel plate 21 - Nylon solid wheel 65 228 40 - M12x1.75 - 21 24 Universal car S 19 35 1PC 1 415EA-N65 08744443 7.99 SGD
In stock
- - 95 - 68 - 429E - - 21 - Nylon common wheel 75 250 50 w/ M12x1.75 415EA Universal wheel - 29 Universal wheel S - 35 1PC 1 415EA-N75 06851004 8.99 SGD
In stock
- With blade latch 126 Nylon wheel 83 Chromium plating finishing 429E Screw Steel plates 25 - Nylon solid wheel 100 489 60 - M 16 X 2.0 - 25 32 Universal wheel S 23 40 1PC 1 415EA-N100 08744461 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For prototype production
3
From Japan
On 2016-01-28 15:34:57
It was possible to use without problems.
This review is about item#08744452.
Installation on workbench
5
From Japan
On 2008-04-03 14:59:31
Although there is no problem with the product, the barcode seal is directly stuck and hard to peel off. I would like you to use a strippable seal.
This review is about item#06851004.

Related Products