Buy more than* S$200* and get FREE SHIPPING

Screw Type 415EA, Swivel Caster With Stopper, Rubber Solid Wheel,

4.44 (9)
...see all>
Product Options
ADD TO CART
Shaft Length L (mm) Attachment Height H (mm) Turning Radius (mm) Wheel No. Wheel Width (mm) 2014 TRUSCO Published Page Wheel Diameter D (phi mm) Brake Allowable Load (daN) Model Screw Dimensions T Shape Eccentricity E (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length L (mm) Attachment Height H (mm) Turning Radius (mm) Wheel No. Wheel Width (mm) 2014 TRUSCO Published Page Wheel Diameter D (phi mm) Brake Allowable Load (daN) Model Screw Dimensions T Shape Eccentricity E (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 180 118 425E 27 1-2040 150 Per 60 415EASwivel M16x2.0 SwivelS 42 125-4260 1PC 1 415EA-R150 02212296 36.99 SGD
In stock
40 126 83 425E 27 - 100 Included 50 415EA Universal car M16x2.0 Universal car S 32 125-4227 1PC 1 415EA-R100 02212271 20.99 SGD
In stock
40 152 103 425E 27 - 125 Included 60 415EA Universal car M16x2.0 Universal car S 39 125-4243 1PC 1 415EA-R125 02212287 26.99 SGD
In stock
35 60 51 425G 17 - 40 Included 25 415EA Universal car M12x1.75 Universal car S 20 125-4120 1PC 1 415EA-R40 02212305 5.99 SGD
In stock
35 68 58 425G 20 - 50 With 30 415EA Universal car M12x1.75 Universal car S 21 125-4146 1PC 1 415EA-R50 02212314 7.99 SGD
In stock
35 85 62 425E 21 - 65 Included 30 415EA Universal car M12x1.75 Universal car S 24 125-4162 1PC 1 415EA-R65 02212323 9.99 SGD
In stock
35 95 68 425E 21 - 75 Included 40 415EA Universal car M12x1.75 Universal car S 29 125-4189 1PC 1 415EA-R75 02212332 10.99 SGD
In stock
40 107 74 425E 27 - 85 With 50 415EA Universal car M 16 X 2.0 Universal car S 28 125-4201 1PC 1 415EA-R85 02212341 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Movement of cutting machine
5
From Japan
On 2017-09-15 16:10:02
Although it was white with a hard wheel from the beginning, since vibration and sound were great when moving, it became possible to exchange quietly with rubber.
This review is about item#02212271.
For signs
5
From Japan
On 2017-07-15 16:43:54
When asking a merchant, a place to be expensive - the trader taught me that I'm buying it for Monotarou
This review is about item#2212323.
Used for main body moving parts of sealer
2
From Japan
On 2017-01-24 09:04:42
Just by moving it is that there are many troubles of rotating parts If things can improve the rotation part a little more?
This review is about item#2212332.
Used on the foot of a folding working desk
5
From Japan
On 2015-10-13 15:08:13
In order to move the work table, the foot adjuster was changed to a free car, easy to change and the burden on the move was alleviated. It is more convenient if there is a wrench for installation.
This review is about item#02212314.
For moving the instrument platform
5
From Japan
On 2013-05-09 12:02:14
I think that both wheel condition, plating condition, rotation condition, and rolling condition are superior to those of other companies
This review is about item#02212332.
Used for belt sealer and Fuji impulse sealer stand
5
From Japan
On 2012-11-28 17:18:25
Very well accepted Whether washers, springs, nuts, and set sale are considered also in the future Is it necessarily necessary?
This review is about item#02212323.
Exchange handheld casters
3
From Japan
On 2012-03-16 14:55:03
Since it is a manufacturer since long ago, there is no problem with quality. It would be nice if you could have attached lock nut (M12) after adjustment if possible.
This review is about item#02212314.
It is attached to the feet of the workbench inside the factory together with the washer.
5
From Japan
On 2012-03-12 14:51:52
It is enough as it is now
This review is about item#02212305.
I use it so that you can move the handmade loading platform quickly.
5
From Japan
On 2012-01-26 13:21:28
Both load bearing and smoothness of bearing rotation are satisfactory.
This review is about item#02212332.

Related Products