Buy more than* S$200* and get FREE SHIPPING

Screw Type 415EA Swivel Caster, Nylon Wheel Urethane Rolling Wheel, With A Stopper

4.75 (4)
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Brake Allowable Load (daN) Model Screw Dimensions T Shape Weight (g) Eccentricity E (mm) TRUSCO Part Number Car Width (mm) Shaft Length L (mm) Spanner Attachment Height H (mm) Stopper Turning Radius (mm) Wheels Wheel No. Surface Processing Mounting Method Wheel Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Brake Allowable Load (daN) Model Screw Dimensions T Shape Weight (g) Eccentricity E (mm) TRUSCO Part Number Car Width (mm) Shaft Length L (mm) Spanner Attachment Height H (mm) Stopper Turning Radius (mm) Wheels Wheel No. Surface Processing Mounting Method Wheel Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 - 60 - M16x2.0 SwivelS 493 28 - 27 40 23 107 Withstopper 74 Urethanecar 439E Chrome-plated Screwing 27 Steelplate 1PC 1 415EA-UR85 08744513 24.99 SGD
In stock
65 - 40 - M12x1.75 SwivelS 241 24 - 21 35 19 85 Withstopper 62 Urethanecar 439E Chrome-plated Screwing 21 Steelplate 1PC 1 415EA-UR65 08744495 13.99 SGD
In stock
38 - 30 - M12x1.75 Universal car S - 20 - 16 35 19 59 With stopper 51 Urethane car 439G Chromium plating finishing Screw 16 Steel plate 1PC 1 415EA-UR40 08744486 6.99 SGD
In stock
50 Included 40 415EA Universal car M12x1.75 Universal car S - 21 367-0651 - 35 - 68 - 58 - 439G - - 21 - 1PC 1 415EA-UR50 06631581 8.99 SGD
In stock
75 - 50 - M12x1.75 Universal car S - 29 - 21 35 19 95 With stopper 68 Urethane car 439E Chromium plating finishing Screw 21 Steel plate 1PC 1 415EA-UR75 08744504 13.99 SGD
In stock
100 - 60 - M 16 X 2.0 Universal wheel S - 32 - 27 40 23 126 With blade latch 83 Urethane vehicle 439E Chromium plating finishing Screw 27 Steel plates 1PC 1 415EA-UR100 08744522 24.99 SGD
In stock
125 Included 70 415EA Universal car M16x2.0 Universal car S - 39 367-0635 - 40 - 152 - 103 - 439E - - 27 - 1PC 1 415EA-UR125 06631597 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
I made a 50 inch TV stand and used it for casters.
5
From Japan
On 2018-02-08 01:08:27
Thank you for your prompt and courteous response, I will take care of you again.
This review is about item#08744522.
On the leg of the belt conveyor
5
From Japan
On 2017-07-13 17:02:38
Relatively easy to use, I always find it useful. *****
This review is about item#8744513.
Company
5
From Japan
On 2017-02-16 09:52:47
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#8744522.
Leg of operating panel
4
From Japan
On 2013-09-25 13:51:36
The characteristic is that the load capacity is large for light weight. Urethane winding is quieter than rubber winding. However, because it is a thin type of urethane layer, it is not suitable for shocks such as overcoming steps. Rotation locking is not required only with rotation lock, so careful selection is required. Whether it is suitable for a moving rack or a sub table of DIY in a flooring room. For outdoor use, the one with a large diameter is good.
This review is about item#08744486.

Related Products