Buy more than* S$200* and get FREE SHIPPING

415E Swivel Caster Stopper, Rubber Solid Wheel,

4.76 (17)
...see all>
Product Options
ADD TO CART
Brake Eccentricity E (mm) Model Attachment Height H (mm) Shape Allowable Load (daN[kgf]) TRUSCO Part Number Turning Radius (mm) Wheel No. Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) 2014 TRUSCO Published Page Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brake Eccentricity E (mm) Model Attachment Height H (mm) Shape Allowable Load (daN[kgf]) TRUSCO Part Number Turning Radius (mm) Wheel No. Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) 2014 TRUSCO Published Page Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Per 42 415E Swivel 176 - 60[61.2] 125-3921 118 425E 100x58 82x40 1-1977 8.8 27 150 60 1PC 1 415E-R150 02212375 32.99 SGD
In stock
Included 32 415E Universal car 122 Universal car S 50[51.0] 125-3905 83 425E 100x58 82x40 - 8.8 27 100 50 1PC 1 415E-R100 02212357 17.99 SGD
In stock
With 39 415E Universal car 148 Universal car S 60[61.2] 125-3913 103 425E 100 x 58 82 x 40 - 8.8 27 125 60 1PC 1 415E-R125 02212366 26.99 SGD
In stock
With 20 415E Universal car 58 Universal car S 25[25.5] 125-3824 51 425G 51 x 31 40 x 20 - 5.5 17 40 25 1PC 1 415E-R40 02212384 5.99 SGD
In stock
Included 21 415E Universal car 65 Universal car S 30[30.6] 125-3832 58 425G 70x42 56x28 - 6.5 20 50 30 1PC 1 415E-R50 02212393 7.99 SGD
In stock
With 24 415E Universal car 82 Universal car S 30[30.6] 125-3841 62 425E 70 x 42 56 x 28 - 6.5 21 65 30 1PC 1 415E-R65 02212402 8.99 SGD
In stock
Included 29 415E Universal car 92 Universal car S 40[40.8] 125-3883 68 425E 70x42 56x28 - 6.5 21 75 40 1PC 1 415E-R75 02212411 9.99 SGD
In stock
With 28 415E Universal car 103 Universal car S - 125-3891 72 425E 100x58 82x40 - 8.8 27 85 50 1PC 1 415E-R85 07352782 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.76
17 Customer Reviews
The reviews are automatic translation.
Change dry rack
4
From Japan
On 2018-04-23 17:37:30
Movement is lighter than before replacement, workability has improved. The price is also cheap and satisfactory.
This review is about item#2212357.
For bookshelf
5
From Japan
On 2017-09-13 16:56:38
I was saved because I can easily move the place when setting the bookshelf
This review is about item#2212384.
For self-made moveable storage base
5
From Japan
On 2017-07-18 10:44:49
〇 Satisfied with delivery and quality. 〇 Satisfied with cost, product selection, item description.
This review is about item#02212393.
Movement work of heavy objects in dolly
5
From Japan
On 2017-07-12 14:57:33
It is purchased simultaneously with 420E. I use it for a trolley when moving heavy items. I got scratches on the floor, I got to work quietly efficiently and comfortably.
This review is about item#2212402.
Working platform casters
5
From Japan
On 2017-01-28 19:36:23
The shape of the connection on the wheel was difficult to understand with photographs but somehow attached
This review is about item#2212393.
Mounted under the base for mobility
5
From Japan
On 2014-12-07 13:18:30
I attach it to wood, but it is more helpful if wooden screws are attached with a set.
This review is about item#02212393.
Used for automatic cann · belt sander · router table working table
5
From Japan
On 2014-03-19 18:36:24
With a wheel diameter of 40 mm, the size of the mounting seat A × B (mm): 51 × 31 was not found. It is convenient because it is size that can be attached directly to the legs of the work table made of 2 x 4.
This review is about item#02212384.
Used for dolly
4
From Japan
On 2014-02-26 22:31:39
It was small, but useful.
This review is about item#02212384.
Used for moving rotary box
5
From Japan
On 2013-12-11 20:15:10
Rotary bookcase, if you do not attach a castor, you can not move the book after it is stored, but if you use 4 of these, the weight can move smoothly without problems and it is convenient.
This review is about item#02212393.
Repair of signboard
5
From Japan
On 2013-12-04 13:59:53
I bought it for the repair of the signboard. Because I was cheap, I thought what it was, but I am firm. The operation was smooth and it was good.
This review is about item#02212393.

Related Products