Buy more than* S$200* and get FREE SHIPPING

Rigid Caster, Stopper

5.00 (2)
2014 TRUSCO Published Page
1-1977
Stopper
Yu
...see all>
Product Options
ADD TO CART
Allowable Load (kgf) Wheel Width (mm) Weight (g) Material (Wheel) Mounting Hole Diameter P(mm) Model Wheel Diameter D (phi mm) Shape Allowable Load (daN) TRUSCO Part Number Eccentricity E (mm) Attachment Height H (mm) Wheel No. Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Mounting Hole Diameter P(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (kgf) Wheel Width (mm) Weight (g) Material (Wheel) Mounting Hole Diameter P(mm) Model Wheel Diameter D (phi mm) Shape Allowable Load (daN) TRUSCO Part Number Eccentricity E (mm) Attachment Height H (mm) Wheel No. Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Mounting Hole Diameter P(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 27 - Integratedrubberwheels(resinbushinput 8.8 415ERfixedcars 100 FixedcarsS 50 319-5996 - 122 425E 100x58 82x40 - 1PC 1 415ER-R100 06391847 16.65 SGD
In stock
- 17 - Integratedrubberwheels(resinbushinput 5.5 - 40 FixedcarsS 25 320-1627 - 57 425G 51x31 40x20 5.5 1PC 1 415ER-R40 07354024 4.20 SGD
In stock
30 20 181 Integratedrubberwheels(resinbushinput 6.5 415ERfixedcars 50 FixedcarsS 30 319-6011 - 65 425G 70x42 56x28 - 1PC 1 415ER-R50 06391856 6.76 SGD
In stock
- 21 - Integratedrubberwheels(resinbushinput 6.5 415ERfixedcars 75 FixedcarsS 40 319-6038 - 92 425E 70x42 56x28 - 1PC 1 415ER-R75 06391874 10.06 SGD
In stock
- 27 - Rubber integrated wheelsResin bush 8.8 415ER fixed cars 125 - 60 319-6003 - 148 425E 100x58 82x40 - 1PC 1 415ER-R125 35690855 24.26 SGD
Shipped after 2017-12-18
- 21 - Rubber integrated wheelsResin bush 6.5 415ER fixed cars 65 - 30 319-6020 - 82 425E 70x42 56x28 - 1PC 1 415ER-R65 06391865 8.57 SGD
In stock
- 27 - Rubber integrated wheelsResin bush 8.8 415ER fixed cars 85 - 50 319-6046 - 103 425E 100x58 82x40 - 1PC 1 415ER-R85 35690864 13.99 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Truck caster replacement
5
From Japan
On 2015-02-12 17:39:51
Very smooth Very quiet Very light Very good
This review is about item#06391847.
Package transportation
5
From Japan
On 2014-12-05 14:58:19
Normally good.
This review is about item#06391874.

Related Products