Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

419S Swivel Caster Stopper, Griddle Wheel, Rubber Wheel, B,

4.00 (2)
Mounting Hole Diameter P(mm)
11
Mounting Hole Diameter P(mm)
phi11
Wheel No.
425S
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Steel plate wheel rubber roll wheel Includes resin bush
Brake
Included
Model
419S Universal car
Shape
Universal car S
...see all>
Product Options
ADD TO CART
Eccentricity E (mm) Attachment Height H (mm) Allowable Load (daN[kgf]) Turning Radius (mm) Mounting Seat A x B (mm) Wheel Width (mm) TRUSCO Part Number Mounting Dimentsion X x Y(X1 x Y1)(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentricity E (mm) Attachment Height H (mm) Allowable Load (daN[kgf]) Turning Radius (mm) Mounting Seat A x B (mm) Wheel Width (mm) TRUSCO Part Number Mounting Dimentsion X x Y(X1 x Y1)(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 140 120[122.4] 89 108x108 32 125-2011 70x70(80x80) 100 120 1PC 1 419S-R100 02213181 29.99 SGD
In stock
38 174 150[153.0] 105 120x120 38 125-2038 80x80(90x90) 125 150 1PC 1 419S-R125 02213197 39.99 SGD
In stock
41 199 160[163.2] 117 130x130 40 125-2054 90x90(100x100) 150 160 1PC 1 419S-R150 02213206 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Work platform changeable car exchange
3
From Japan
On 2015-01-23 17:02:57
The packing state at the time of delivery is not good. At the time of delivery, the packing condition was bad, as it had to be confirmed with the merchant whether the item was damaged. A number of cardboards were torn from the inside. There was no problem with the product itself, but I want you to pack it more carefully.
This review is about item#02213206.
Heavy loading
5
From Japan
On 2013-07-25 15:40:57
Naturally it rusts at an early stage, so we need frequent maintenance. I managed to use a little about 5 years at the site where salt water, tap water and hot water are used everyday.
This review is about item#02213197.

Related Products