Buy more than* S$200* and get FREE SHIPPING

Screw Type 420EA Swivel Caster, Nylon Solid Wheel

5.00 (3)
...see all>
Product Options
ADD TO CART
Eccentricity E (mm) Wheel Diameter (phi mm) Shaft Length L (mm) Brake Attachment Height H (mm) Model Allowable Load (daN[kgf]) Shape Turning Radius (mm) TRUSCO Part Number Wheel No. Finishing (Metal Compatibletings) Spanner Wheel Width (mm) Wheel Diameter D (phi mm) Type Allowable Load (daN) Material (Wheel) Screw Dimensions T Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentricity E (mm) Wheel Diameter (phi mm) Shaft Length L (mm) Brake Attachment Height H (mm) Model Allowable Load (daN[kgf]) Shape Turning Radius (mm) TRUSCO Part Number Wheel No. Finishing (Metal Compatibletings) Spanner Wheel Width (mm) Wheel Diameter D (phi mm) Type Allowable Load (daN) Material (Wheel) Screw Dimensions T Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 85 40 None 107 420EASwivel 60[61.2] Swivel 72 - 429E-N Chrome-plated 23mm 25 85 NylonWheel 60 Nylonpiecewheels M16x2.0 382 1PC 1 420EA-N85 08755731 12.38 SGD
In stock
32 100 40 None 126 420EASwivel 60[61.2] Swivel 83 - 429E-N Chrome-plated 23mm 25 100 NylonWheel 60 Nylonpiecewheels M16x2.0 424 1PC 1 420EA-N100 08755747 13.95 SGD
In stock
20 40 35 None 60 420EASwivel 30[30.6] Swivel 41 - 429G-N Chrome-plated 19mm 16 40 NylonWheel 30 Nylonpiecewheels M12x1.75 127 1PC 1 420EA-N40 08755713 4.44 SGD
In stock
39 125 40 None 152 420EA Swivel 70[71.4] - 103 - 429E-N Chrome plating 23mm 25 125 Nylon Wheel 70 Nylon piece wheels M16x2.0 535 1PC 1 420EA-N125 08755756 21.61 SGD
Shipped after 2017-12-15
21 50 35 Not available 68 420 EA Universal car 40[40.8] Universal car 47 367-0945 429G Chromium plating - 21 50 Nylon wheel 40 Nylon solid wheel M12x1.75 156 1PC 1 420EA-N50 06182775 5.21 SGD
In stock
24 65 35 Without 85 420EA Universal car 40[40.8] Universal car 58 - 429E Chrome-plated - 21 65 Nylon wheel 40 Nylon integrated wheel M12x1.75 193 1PC 1 420EA-N65 06773207 6.96 SGD
In stock
29 75 35 Without 95 420EA Universal car 50[51] Universal car 68 367-0961 429E-N Chromium plating - 21 75 Nylon wheel 50 Nylon solid wheel M12x1.75 213 1PC 1 420EA-N75 08755722 7.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Production of dolly
5
From Japan
On 2016-12-28 22:28:14
For screw type casters, it is better to note that there are 1.25 pitch screws and 1.75 pitch screws on the same M12, so that they will not purchase by mistake. This item has a long screw thread, it is very convenient as it is easy to adjust the height. Also, at the site where oil is used, if it is a nylon castor, durability is high, so it is also a value hitter and it is saved.
This review is about item#6773207.
Production of dolly
5
From Japan
On 2016-12-27 21:59:42
For screw type casters, it is better to note that there are 1.25 pitch screws and 1.75 pitch screws on the same M12, so that they will not purchase by mistake. This item has a long screw thread, it is very convenient as it is easy to adjust the height. Also, at the site where oil is used, if it is a nylon castor, durability is high, so it is also a value hitter and it is saved.
This review is about item#6773207.
To make a private dolly of the company
5
From Japan
On 2013-12-23 14:47:10
Because the tire part is made of nylon, it is very good for our company that uses oils. However, if there is guidance of screws and washers that match the product together, it will be saved.
This review is about item#08755722.

Related Products