Buy more than* S$200* and get FREE SHIPPING

Screw Type 420EA Swivel Caster, Rubber Solid Wheel

4.89 (9)
Type
Rubber wheels
Brake
None
...see all>
Product Options
ADD TO CART
Wheel No. Finishing (Metal Compatibletings) 2014 TRUSCO Published Page Wheel Width (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Diameter (phi mm) Screw Dimensions T Model Eccentricity E (mm) Shape Shaft Length L (mm) TRUSCO Part Number Attachment Height H (mm) Allowable Load (daN[kgf]) Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel No. Finishing (Metal Compatibletings) 2014 TRUSCO Published Page Wheel Width (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Diameter (phi mm) Screw Dimensions T Model Eccentricity E (mm) Shape Shaft Length L (mm) TRUSCO Part Number Attachment Height H (mm) Allowable Load (daN[kgf]) Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
425E Chrome plating 1-2040 27 150 60 150 M16x2.0 420EA Swivel 42 - 40 125-4251 180 60[61.2] 118 1PC 1 420EA-R150 02212506 32.99 SGD
In stock
425G Chrome-plated - 17 40 25 40 M12x1.75 420EA Universal car 20 Universal car 35 125-4111 60 25[25.5] 41 1PC 1 420EA-R40 02212515 4.99 SGD
In stock
425G Chrome-plated - 20 50 30 50 M12x1.75 420EA Universal car 21 Universal car 35 125-4138 68 30[30.6] 47 1PC 1 420EA-R50 02212524 6.99 SGD
In stock
425E Chrome-plated - 21 65 30 65 M12x1.75 420EA Universal car 24 Universal car 35 125-4154 85 30[30.6] 58 1PC 1 420EA-R65 02212533 7.99 SGD
In stock
425E Chrome-plated - 21 75 40 75 M12x1.75 420EA Universal car 29 Universal car 35 125-4171 95 40[40.8] 68 1PC 1 420EA-R75 02212542 9.99 SGD
In stock
425E Chrome-plated - 27 85 50 85 M16x2.0 420EA Universal car 28 Universal car 40 125-4197 107 50[51] 72 1PC 1 420EA-R85 02212551 14.99 SGD
In stock
425E Chrome-plated - 27 100 50 100 M16x2.0 420EA Universal car 32 Universal car 40 125-4219 126 50[51] 83 1PC 1 420EA-R100 02212481 17.99 SGD
In stock
425E Chrome-plated - 27 125 60 125 M16x2.0 420EA Universal car 39 Universal car 40 125-4235 152 60[61.2] 103 1PC 1 420EA-R125 02212497 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Work parts for industrial high school work.
5
From Japan
On 2018-01-29 17:58:27
I purchased it because it is compatible with small lot and kind.
This review is about item#2212533.
Signs of a sign
4
From Japan
On 2017-07-15 16:46:03
You should leave the tags when you replace them. It will be hard to find after degrading. Even if I understood things of Hammer, I could figure out the number
This review is about item#2212533.
Addition of extendable gate piece open caster
5
From Japan
On 2016-12-12 21:04:24
It was installed without problems. I am worried about rust generation because it is used outdoors.
This review is about item#2212524.
Mounting on chair
5
From Japan
On 2016-09-29 20:22:41
It processed cheaply for working chairs but it is very convenient to use.
This review is about item#2212515.
Mobile table and others
5
From Japan
On 2015-12-01 09:49:08
Because it is a manufacturer item, I was trusted. I will do my best next time as well.
This review is about item#02212551.
Used on the foot of a folding working desk
5
From Japan
On 2015-10-13 15:06:51
In order to move the work table, the foot adjuster was changed to a free car, easy to change and the burden on the move was alleviated. It is more convenient if there is a wrench for installation.
This review is about item#02212524.
Maintenance for belt type sealer (replacement)
5
From Japan
On 2014-06-20 11:38:08
No problem (if using stain a little more)
This review is about item#02212542.
Garage curtain
5
From Japan
On 2011-11-26 21:35:19
OK!
This review is about item#02212524.
As a damaged truck wheel
5
From Japan
On 2011-02-05 06:12:42
One wheel of a four wheels became the original without any discomfort.
This review is about item#02212542.

Related Products