Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

420E Swivel Caster, Nylon Solid Wheel

4.00 (3)
...see all>
Product Options
ADD TO CART
Finishing (Metal Compatibletings) 2014 TRUSCO Published Page Wheel Width (mm) Mounting Hole Diameter P(mm) Material (Wheel) Wheel Diameter D (phi mm) Brake Allowable Load (daN) Model Eccentricity E (mm) Shape Attachment Height H (mm) TRUSCO Part Number Turning Radius (mm) Wheel No. Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing (Metal Compatibletings) 2014 TRUSCO Published Page Wheel Width (mm) Mounting Hole Diameter P(mm) Material (Wheel) Wheel Diameter D (phi mm) Brake Allowable Load (daN) Model Eccentricity E (mm) Shape Attachment Height H (mm) TRUSCO Part Number Turning Radius (mm) Wheel No. Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chrome plating 1-2025 25 8.8 Nylon piece wheels 125 None 70 420E Swivel 39 - 148 367-1062 103 429E 100x58 82x40 1PC 1 420E-N125 07352335 18.99 SGD
In stock
Unichrome plating - 16 5.5 Nylon solid wheel 40 Without 30 420 E Universal car 20 Universal car 58 367-1071 41 429G 51x31 40x20 1PC 1 420E-N40 06391987 3.99 SGD
In stock
Chrome-plated - 21 6.5 Nylon solid wheel 50 nothing 40 420 E Universal car 21 Universal car 65 367-1089 47 429G 70 x 42 56x28 1PC 1 420E-N50 06391996 4.99 SGD
In stock
Chrome-plated - 21 6.5 Nylon solid wheel 65 Without 40 420 E Universal car 24 Universal car 82 367-1097 58 429E 70x42 56x28 1PC 1 420E-N65 06392005 6.99 SGD
In stock
Chrome-plated - 21 6.5 Nylon solid wheel 75 nothing 50 420 E Universal car 29 Universal car 92 367-1101 68 429E 70 x 42 56x28 1PC 1 420E-N75 06392014 7.99 SGD
In stock
Chromium plating - 25 8.8 Nylon common wheel 85 Without 60 420E caster wheel 28 Caster wheel 103 367-1119 72 429E 100x58 82x40 1PC 1 420E-N85 07352317 11.99 SGD
In stock
Chrome-plated - 25 8.8 Nylon solid wheel 100 Without 60 420 E Universal car 32 Universal car 122 367-1054 83 429E 100x58 82x40 1PC 1 420E-N100 06391971 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When sludge bat moves
5
From Japan
On 2016-10-05 16:08:50
He was strong, it looked pretty good. Since the front was made of rubber, wear was quick.
This review is about item#6391996.
Mobilization of stationery fixtures
2
From Japan
On 2015-05-27 01:29:24
I installed it in the chest of the stationary which holds the kimono. Although it became able to move very lightly, I feel that the design looks industrial for the first time and it does not feel disappointing.
This review is about item#06391971.
Creation of a gantry car
5
From Japan
On 2012-06-26 18:43:25
Even if you place heavy objects, the movement is good, even if there is a little trash there is no trip.
This review is about item#06391996.

Related Products