Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

420E Swivel Caster, Rubber Solid Wheel

4.81 (16)
...see all>
Product Options
ADD TO CART
Weight (kg) Wheel Width (mm) Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Brake Allowable Load (daN) Model Eccentricity E (mm) Shape Attachment Height H (mm) TRUSCO Part Number Turning Radius (mm) Wheel No. Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Allowable Load (daN[kgf]) Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Wheel Width (mm) Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Brake Allowable Load (daN) Model Eccentricity E (mm) Shape Attachment Height H (mm) TRUSCO Part Number Turning Radius (mm) Wheel No. Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Allowable Load (daN[kgf]) Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.01 27 8.8 150 None 60 420ESwivel 42 Swivel 176 - 118 425E 100x58 82x40 - Chrome-plated 1PC 1 420E-R150 02212585 32.99 SGD
In stock
- 27 8.8 100 None 50 420E Universal car 32 Universal car 122 125-3565 83 425E 100x58 82x40 - Chrome-plated 1PC 1 420E-R100 02212567 16.99 SGD
In stock
- 27 8.8 125 None 60 420E Universal car 39 Universal car 148 125-3581 103 425E 100x58 82x40 - Chrome-plated 1PC 1 420E-R125 02212576 25.99 SGD
In stock
- 17 5.5 40 None 25 420E Universal car 20 Universal car 58 125-3476 41 425G 51x31 40x20 25[25.5] Chrome-plated 1PC 1 420E-R40 02212594 4.99 SGD
In stock
- 20 6.5 50 None 30 420E Universal car 21 Universal car 65 125-3484 47 425G 70x42 56x28 30[30.6] Chrome-plated 1PC 1 420E-R50 02212603 6.99 SGD
In stock
- 21 6.5 65 None 30 420E Universal car 24 Universal car 82 125-3506 58 425E 70x42 56x28 30[30.6] Chrome-plated 1PC 1 420E-R65 02212612 8.99 SGD
In stock
- 21 6.5 75 None 40 420E Universal car 29 Universal car 92 125-3522 68 425E 70x42 56x28 40[40.8] Chrome-plated 1PC 1 420E-R75 02212621 9.99 SGD
In stock
- 27 8.8 85 Without 50 420 E Universal car 28 Universal car 103 125-3549 72 425E 100 x 58 82 x 40 - Chromium plating 1PC 1 420E-R85 02212637 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.81
16 Customer Reviews
The reviews are automatic translation.
For dolly
5
From Japan
On 2017-06-29 17:42:56
I bought it for replacing the dolly coming. It was cheap, durable and saved.
This review is about item#2212567.
For repair of store display stand
5
From Japan
On 2017-03-31 12:13:15
It is a maker item and I have been using the same things so far, so I use it every day without any worries.
This review is about item#2212567.
Product transportation
5
From Japan
On 2017-02-09 10:57:22
I used it for exchanging the wheel of the dolly. For now it can be used without problems.
This review is about item#2212585.
Working platform casters
5
From Japan
On 2017-01-28 19:37:14
I noticed later that it was better with a stopper, but it will be fine for a while.
This review is about item#2212603.
For replacing the hand truck
4
From Japan
On 2016-10-11 19:59:13
I think that it is good to exchange wheels. I got lost with things of nylon + rubber wrapped wheels, but this item I received immediately will be made. Although the installation base was the same, there were also 100, but 85 was chosen because it reduced the height.
This review is about item#2212637.
Carpenter construction work, tools, materials, transport
5
From Japan
On 2016-07-24 19:58:01
I replaced it because the dolly caster got broken.
This review is about item#02212567.
To change the fixing feet of Sakae (dolly)
5
From Japan
On 2016-05-06 10:01:21
I was saved because there was not a nearby home center.
This review is about item#02212567.
For off-the-shelf repair
4
From Japan
On 2015-11-28 09:57:35
I am saved very much because the desired items are available.
This review is about item#02212603.
Exchange trunk case casters
5
From Japan
On 2015-03-24 22:01:53
The things that I have used so far are pretty worn and it is very comfortable as it becomes new.
This review is about item#02212612.
Used for dolly casters
5
From Japan
On 2014-12-05 14:45:41
It was good to buy a cheap and reliable maker item than home center etc.
This review is about item#02212603.

Related Products