Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

420ER Rigid Caster, Rubber Wheel

4.75 (4)
Eccentricity E (mm)
-
...see all>
Product Options
ADD TO CART
Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Brake Mounting Hole Diameter P(mm) Model Wheel Diameter D (phi mm) Shape Allowable Load (daN) TRUSCO Part Number Attachment Height H (mm) Wheel No. Mounting Seat A x B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Brake Mounting Hole Diameter P(mm) Model Wheel Diameter D (phi mm) Shape Allowable Load (daN) TRUSCO Part Number Attachment Height H (mm) Wheel No. Mounting Seat A x B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
82x40 Chrome-plated 27 None 8.8 420ER rigid wheel 100 Rigid wheel 50 125-3573 122 425E 100x58 1PC 1 420ER-R100 02212646 14.99 SGD
In stock
82 x 40 Chromium plating 27 Without 8.8 420ER fixed vehicle 125 Fixed vehicle 60 125-3590 148 425E 100 x 58 1PC 1 420ER-R125 02212655 22.99 SGD
In stock
56 x 28 Chromium plating 20 Without 6.5 420ER fixed vehicle 50 Fixed vehicle 30 125-3492 65 425G 70 x 42 1PC 1 420ER-R50 02212664 4.99 SGD
In stock
56 x 28 Chromium plating 21 Without 6.5 420ER fixed vehicle 65 Fixed vehicle 30 125-3514 82 425E 70 x 42 1PC 1 420ER-R65 02212673 6.99 SGD
In stock
56 x 28 Chromium plating 21 Without 6.5 420ER fixed vehicle 75 Fixed vehicle 40 125-3531 92 425E 70 x 42 1PC 1 420ER-R75 02212682 7.99 SGD
In stock
82x40 Chrome-plated 27 None 8.8 420ER rigid wheel 85 Rigid wheel 50 125-3557 103 425E 100x58 1PC 1 420ER-R85 02212691 12.99 SGD
In stock
40x20 Chromium plating 17 Without 5.5 420ER fixed wheel 40 Fixed wheel 25 276-2510 58 425G 51x31 1PC 1 420ER-R40 07353744 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Engine
5
From Japan
On 2014-06-30 19:56:46
Even if you feel it compared with the thing of a mass merchandise store, it is obvious from the construction, it is completely different. It can be used with confidence for many years if this is the case.
This review is about item#02212646.
Transportation
5
From Japan
On 2013-09-15 18:00:20
I bought it as a rear replacement for a plastic dannyi truck 150K. It was a very satisfying one. I also expect durability.
This review is about item#02212646.
Wheel change of dolly
4
From Japan
On 2013-08-19 06:44:13
The sound also moves quietly and smoothly compared to previous pla 's ones.
This review is about item#02212691.
As a replacement part
5
From Japan
On 2013-07-08 14:41:02
It was softer than the casters attached earlier, and the sound became quiet. In addition, scratches on the caster surface became difficult.
This review is about item#02212682.

Related Products