Buy more than* S$200* and get FREE SHIPPING

420E Swivel Caster, Nylon Solid Wheel

4.28 (18)
Wheel No.
429G
Type
Nylon wheel
Model
420G Universal car
Shape
Universal car
...see all>
Product Options
ADD TO CART
Attachment Height H (mm) Brake Allowable Load (daN[kgf]) TRUSCO Part Number Turning Radius (mm) Eccentricity (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Bore Diameter P (phi mm) Mounting Hole Diameter P(mm) Finishing (Metal Compatibletings) Wheel Diameter D (phi mm) Wheel Width (mm) Allowable Load (daN) Material (Wheel) Eccentricity E (mm) Wheel Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Height H (mm) Brake Allowable Load (daN[kgf]) TRUSCO Part Number Turning Radius (mm) Eccentricity (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Bore Diameter P (phi mm) Mounting Hole Diameter P(mm) Finishing (Metal Compatibletings) Wheel Diameter D (phi mm) Wheel Width (mm) Allowable Load (daN) Material (Wheel) Eccentricity E (mm) Wheel Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 None 10[10.2] 125-2402 23 9 35x30 28x23 4.2 4.2 Unichrome plating 25 12 10 Nylon integrated wheel 9 25 1PC 1 420G-N25 02212707 1.99 SGD
In stock
42 Pear 18[18.4] 125-2429 28 11 38 x 32 30 x 24 4.2 4.2 Unichrome plating 32 14 18 Nylon solid wheel 11 32 1PC 1 420G-N32 02212716 1.99 SGD
In stock
50 Pear 28[28.6] 125-2445 33 13 46 x 38 36 x 28 5.3 5.3 Unichrome plating 38 16 28 Nylon solid wheel 13 38 1PC 1 420G-N38 02212725 2.99 SGD
In stock
65 None 38[38.8] 125-2461 42 16 59x47 46x35 6.5 6.5 Chrome-plated 50 21 38 Nylon integrated wheel 16 50 1PC 1 420G-N50 02212734 4.99 SGD
In stock
80 None 55[56.1] 125-2488 55 21 70x58 55x42 8.8 8.8 Chrome-plated 65 25 55 Nylon integrated wheel 21 65 1PC 1 420G-N65 02212743 6.99 SGD
In stock
90 None 65[66.3] 125-2500 60 21 70x58 55x42 8.8 8.8 Chrome-plated 75 25 65 Nylon integrated wheel 21 75 1PC 1 420G-N75 02212752 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 3
2 star 0
1 star 1
Review Rating: 4.28
18 Customer Reviews
The reviews are automatic translation.
This time as a simple dolly
5
From Japan
On 2018-05-02 15:51:54
Of course it is this for full-fledged movement, but it is very convenient as a simple truck attached to the end material. I am very satisfied that I can use good products at low price.
This review is about item#2212707.
Container transportation of vegetables
3
From Japan
On 2018-03-19 14:56:58
Because it is a rust cheap place, I want to exchange frequently, it is helpful to be reasonable.
This review is about item#2212743.
Repair of chair
4
From Japan
On 2017-12-20 18:41:51
I think it is extremely good by moving lightly, and it is cheap. After that it is only a matter of lifespan, so look at the situation.
This review is about item#2212734.
When making movable furniture etc
5
From Japan
On 2017-07-12 20:50:29
Previously, using black casters got a mark on the floor when moving, I tried using this. I think that it is easy to install and slide well. On the contrary the slip is too good.
This review is about item#2212734.
Used as casters for side desk cabinet
5
From Japan
On 2017-06-22 15:01:25
It was necessary to lower the height of the cabinet by about 15 mm, so I replaced it. The mounting board was small, but it was mounted safely. It will roll well with Pitashi.
This review is about item#02212707.
For repairing the wheel of resin flatbed car
5
From Japan
On 2017-05-12 00:22:37
Though I thought about disposing wheels in two places, I was thinking about disposal, but because I exchanged it perfectly, I could use it again because it was cheap and saved.
This review is about item#02212752.
To the dolly at the work site, screw it to the plywood and use it!
5
From Japan
On 2017-02-16 14:35:12
Fashionable! Hammer caster! When purchasing a low-priced version made by another company in the past, the board thickness was thin, and it warped when screw-fastened! If it's a hammer caster it's never been such a thing ... but it's expensive but consent!
This review is about item#2212734.
10% discount Thank you for purchasing cheaply available
5
From Japan
On 2016-09-24 19:36:41
I am using a hammer, so I am doing it firmly I will use it within a load of 10 kilograms
This review is about item#2212707.
Attach casters to dolly
4
From Japan
On 2016-07-22 19:45:05
The hardness of the wheel is just right and satisfactory.
This review is about item#02212716.
I am using it for a screen for movement
3
From Japan
On 2016-07-06 22:00:50
It is now possible to move smoothly by exchanging with old wheels
This review is about item#02212716.

Related Products