Buy more than* S$200* and get FREE SHIPPING

420G Swivel Caster, Rubber Wheel

4.62 (47)
Finishing (Metal Compatibletings)
Trivalent chromium conversion treatment
Type
Rubber wheels
...see all>
Product Options
ADD TO CART
Wheel Width (mm) Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Wheel Diameter (phi mm) Allowable Load (daN) Brake Eccentricity E (mm) Model Attachment Height H (mm) Shape Allowable Load (daN[kgf]) TRUSCO Part Number Turning Radius (mm) Wheel No. Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width (mm) Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Wheel Diameter (phi mm) Allowable Load (daN) Brake Eccentricity E (mm) Model Attachment Height H (mm) Shape Allowable Load (daN[kgf]) TRUSCO Part Number Turning Radius (mm) Wheel No. Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 4.2 25 25 8 None 9 420G Universal car 35 Universal car 8[8.2] 125-2399 23 425G 35x30 28x23 1PC 1 420G-R25 02212761 1.99 SGD
In stock
14 4.2 32 32 12 None 11 420G Universal car 42 Universal car 12[12.2] 125-2411 28 425G 38x32 30x24 1PC 1 420G-R32 02212777 1.99 SGD
In stock
17 5.3 38 38 20 None 13 420G Universal car 50 Universal car 20[20.4] 125-2437 33 425G 46x38 36x28 1PC 1 420G-R38 02212786 2.99 SGD
In stock
20 6.5 50 50 30 Nothing 16 420G Universal car 65 Universal car 30[30.6] - 42 425E-R 59x47 46x35 1PC 1 420G-R50 35675841 5.99 SGD
In stock
26 8.8 65 65 40 Without 21 420G caster wheel 80 Caster wheel 40[40.8] - 55 425S-R 70 x 58 55 x 42 1PC 1 420G-R65 35675857 8.99 SGD
In stock
26 8.8 75 75 50 Nothing 21 420G Universal car 90 Universal car 50[51.0] - 60 425S-R 70x58 55x42 1PC 1 420G-R75 35675866 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 37
4 star 4
3 star 5
2 star 0
1 star 1
Review Rating: 4.62
47 Customer Reviews
The reviews are automatic translation.
Exchange cabinet casters
5
From Japan
On 2018-04-16 16:52:48
It became smoother and quiet than it was comparable with nylon. Because heavy loads can be placed, it seems that metal is more durable.
This review is about item#35675841.
For moving heavy objects
5
From Japan
On 2018-04-15 22:47:11
I received it two days after placing an order. There is no problem especially about the product.
This review is about item#2212786.
Used for trucks for moving bikes
4
From Japan
On 2018-02-09 10:32:07
I attached it to a motorcycle moving trolley in a narrow garage, and made my own making and moving easily with wood to fit the rear wheel part.
This review is about item#2212777.
I used it as a base for relatively lightweight woodworking equipment
5
From Japan
On 2018-02-04 11:24:47
Even cheap price, high performance, soil can be moved easily with concrete, work efficiency has improved and thank you very much.
This review is about item#2212761.
Make it movable in a box
5
From Japan
On 2017-10-30 16:18:47
Both wheel rotation and direction rotation are smooth and used without problems.
This review is about item#2212777.
Exchange of work wagon casters
5
From Japan
On 2017-10-12 10:05:09
I purchased it cheaply nearly 100 yen than the home center I always purchased. It is a good product. Let me repeat.
This review is about item#35675857.
Used on the bottom of the test equipment packing box
5
From Japan
On 2017-05-01 09:35:07
It was a product as expected. I think that I will see the situation with future durability etc.
This review is about item#02212786.
It is a wheel exchange of the dolly
5
From Japan
On 2017-04-18 14:54:14
I bought it before and it replaced the wheel of the dolly, but there is no problem at all. Please offer very cheaply We are very pleased.
This review is about item#35675841.
For exchange of gacha table
5
From Japan
On 2017-01-22 10:37:30
The size is perfect, the movement is also very good, I am very satisfied.
This review is about item#35675841.
Repair shop wagon
5
From Japan
On 2016-11-27 20:19:21
Hammer casters are hard to break because they are solid, and I use them all the time. I will also buy it.
This review is about item#35675857.

Related Products