Buy more than* S$200* and get FREE SHIPPING

420G Swivel Caster, Nylon Wheel Urethane Rolling Wheel,

4.76 (21)
Wheel No.
439G
Type
Urethane wheel (with B)
...see all>
Product Options
ADD TO CART
Allowable Load (daN[kgf]) Shape Turning Radius (mm) TRUSCO Part Number Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Bore Diameter P (phi mm) Finishing (Metal Compatibletings) Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Diameter (phi mm) Eccentricity E (mm) Brake Attachment Height H (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (daN[kgf]) Shape Turning Radius (mm) TRUSCO Part Number Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Bore Diameter P (phi mm) Finishing (Metal Compatibletings) Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Diameter (phi mm) Eccentricity E (mm) Brake Attachment Height H (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10[10.2] Universal car 23 315-8641 35x30 28x23 4.2 Trivalent chromium conversion treatment 4.2 12 25 10 25 9 Without 35 420G Universal car 1PC 1 420G-UR25 06392066 1.99 SGD
In stock
10[10.2] Universal car 28 315-8659 38x32 30x24 4.2 Trivalent chromium conversion treatment 4.2 14 32 18 32 11 Not available 42 420G Universal car 1PC 1 420G-UR32 07352091 1.99 SGD
In stock
28[28.6] Caster wheel 33 315-8667 46x38 36x28 5.3 Trivalent chromium conversion treatment 5.3 16 38 28 38 13 Without 50 420G caster wheel 1PC 1 420G-UR38 07352107 3.99 SGD
In stock
38[38.8] Universal car 42 315-8675 59x47 46x35 6.5 Chromium plating 6.5 21 50 38 50 16 Not available 65 420G Universal car 1PC 1 420G-UR50 07352116 6.99 SGD
In stock
55[56.1] Universal car 55 315-8683 70x58 55x42 8.8 Chrome-plated 8.8 27 65 55 65 21 Without 80 420G Universal car 1PC 1 420G-UR65 06392102 11.99 SGD
In stock
65[66.3] Universal car 60 315-8691 70x58 55x42 8.8 Chrome-plated 8.8 27 75 65 75 21 Without 90 420G Universal car 1PC 1 420G-UR75 06392111 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.76
21 Customer Reviews
The reviews are automatic translation.
Used as storage roller for luggage
5
From Japan
On 2017-12-06 15:13:25
It is stronger, cheaper, spinning sound quieter than the thought, parallelism of the floor surface is necessary
This review is about item#7352091.
Exchange of box truck casters
4
From Japan
On 2017-11-09 17:38:00
Homomorphic nylon wheels had low friction and high starting ability, I thought that the sound was annoying and it was a disadvantage that there was no sharpness in movement. Because it was able to achieve the purpose by exchanging, it is good. The improvement point is I do not know without trying it for a while.
This review is about item#7352116.
Used mounted on the table of Japanese drum
5
From Japan
On 2017-09-28 18:38:41
The movement is smooth. It seems to be more durable than rubber alone.
This review is about item#7352107.
Under the storage box
5
From Japan
On 2017-09-26 08:00:00
Because it is difficult to arrange at a home center when there are many numbers, purchase here. I think that the price is also cheap but made of stable humber
This review is about item#07352107.
For moving the color box
5
From Japan
On 2017-09-11 12:43:09
I am attaching to the organization shelf of the office so that I can move. You can make use of a narrow space by making it mobile. The urethane rolled wheels are safe because there is no rubber-like mark on the floor. Since we use four on one shelf, we need a lot more than we expected, Inexpensive things are saved.
This review is about item#6392066.
Exchange casters in moving storage
4
From Japan
On 2017-09-01 15:39:32
There is no problem at the caster, why is there no screw? I bother ran to purchase.
This review is about item#6392111.
Machine loading
5
From Japan
On 2017-05-30 16:48:17
We use eight pairs of wheels for special low floor truck replacement. Quite heavy items are okay.
This review is about item#7352116.
To improve interior
4
From Japan
On 2017-05-08 21:50:23
I was misunderstood that it is soft and not durable, but with urethane winding, I think that it is durable and also gentle for flooring.
This review is about item#7352091.
Production of DIY Furniture
5
From Japan
On 2017-02-06 23:35:46
The operation is smooth, and the flooring is not hurt. I think that it is convenient to be a set of fixing screws.
This review is about item#7352116.
Bogie
5
From Japan
On 2016-11-03 16:35:27
Sometimes the urethane wheels are not sold at home centers and it was saved. The movement is smooth and the sound is not too much. The price is reasonable.
This review is about item#7352091.

Related Products