Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

420R Rigid Caster, Nylon Solid Wheel,

4.60 (5)
Purpose
Install on clothes chest. Attach on plywood and create dolly.
Eccentricity E (mm)
-
Wheel No.
429G
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Material (Wheel) Brake Model Mounting Hole Diameter P(mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Material (Wheel) Brake Model Mounting Hole Diameter P(mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 125-2852 10 35 37 x 18 29 x 0 Unichrome plating 12 Nylon solid wheel Without 420R fixed vehicle 4.2 Fixed vehicle 1PC 1 420R-N25 02212822 0.99 SGD
Shipped after 2018-06-25
32 125-2879 18 42 36x20 29x0 Unichrome plating 14 Nylon integrated wheel None 420R rigid wheel 4.2 Rigid wheel 1PC 1 420R-N32 02212831 1.99 SGD
Shipped after 2018-06-25
38 125-2895 28 50 46x25 36x15 Unichrome plating 16 Nylon integrated wheel None 420R rigid wheel 5.3 Rigid wheel 1PC 1 420R-N38 02212847 1.99 SGD
Shipped after 2018-06-25
50 125-2917 38 65 58x40 45x25 Chrome-plated 21 Nylon integrated wheel None 420R rigid wheel 6.5 Rigid wheel 1PC 1 420R-N50 02212856 3.99 SGD
Shipped after 2018-06-25
65 125-2933 55 80 70x47 55x28 Chrome-plated 25 Nylon integrated wheel None 420R rigid wheel 8.8 Rigid wheel 1PC 1 420R-N65 02212865 5.99 SGD
Shipped after 2018-06-25
75 125-2950 65 90 70x47 55x28 Chrome-plated 25 Nylon integrated wheel None 420R rigid wheel 8.8 Rigid wheel 1PC 1 420R-N75 02212874 6.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Bogie
5
From Japan
On 2016-12-08 17:40:31
I make a dolly and use it for putting in and out of things under the shelf. It is not moving freely, because the direction is kept constant, it is smoothly put in and out without hitting the wall.
This review is about item#2212847.
Purchase review as an alternative to 32778557
3
From Japan
On 2016-07-29 14:37:08
It's expensive, but it's an alternative, so if you are trying to place an order, the installation height is 4 mm different. It was dangerous. As this single item is not problematic, it is not suitable as a substitute, so we will set the satisfaction level to 3.
This review is about item#02212874.
For movable shelves
5
From Japan
On 2015-04-23 15:27:12
I can use it normally neither bad nor normal.
This review is about item#02212856.
Used for maintenance of hotel sofa bed
5
From Japan
On 2015-03-10 14:03:41
It is used for maintenance of the hotel sofa bed. Cost perfor- mance excellent
This review is about item#02212822.
I am working on a mobile shelf but use it for its lightweight items. In addition, I built my own pedestal which cuts plywood of 3 尺 scale 6 scale with a round saw, but I also use it to smoothly and accurately move the movement of the board when cutting the plywood.
5
From Japan
On 2011-01-25 03:39:24
Easy to purchase is what is more than anything.
This review is about item#02212847.

Related Products