Buy more than* S$200* and get FREE SHIPPING

420R Rigid Caster, Rubber Wheel,

4.50 (4)
Purpose
Install on clothes chest. Attach on plywood and create dolly.
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Trivalent chromium conversion treatment
...see all>
Product Options
ADD TO CART
Attachment Height H (mm) Allowable Load (daN[kgf]) Wheel No. Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Wheel Width (mm) Brake Mounting Hole Diameter P(mm) Model Wheel Diameter D (phi mm) Shape Allowable Load (daN) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Height H (mm) Allowable Load (daN[kgf]) Wheel No. Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Wheel Width (mm) Brake Mounting Hole Diameter P(mm) Model Wheel Diameter D (phi mm) Shape Allowable Load (daN) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 8 425G 37x18 29x0 12 None 4.2 420R rigid wheel 25 Rigid wheel 8 125-2844 1PC 1 420R-R25 02212883 1.99 SGD
In stock
42 - 425G 36x20 29x0 14 None 4.2 420R rigid wheel 32 Rigid wheel 12 125-2861 1PC 1 420R-R32 02212892 1.99 SGD
In stock
50 - 425G 46x25 36x15 17 None 5.3 420R rigid wheel 38 Rigid wheel 20 125-2887 1PC 1 420R-R38 02212901 2.99 SGD
In stock
65 - 425E-R 58x40 45x25 20 Nothing 6.5 420R Fixed wheel 50 Fixed wheel 30 - 1PC 1 420R-R50 35675875 4.99 SGD
In stock
80 - 425S-R 70x47 55x28 26 Without 8.8 420R Fixed wheel 65 Fixed wheel 40 - 1PC 1 420R-R65 35675884 7.99 SGD
In stock
90 - 425S-R 70 x 47 55 x 28 26 Without 8.8 420R fixed vehicle 75 Fixed vehicle 50 - 1PC 1 420R-R75 35675893 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Cheaper than home center
5
From Japan
On 2017-02-16 23:49:43
No quality problem. I do not mind using the smell of rubber even indoors
This review is about item#35675893.
Transport of furniture
5
From Japan
On 2016-09-29 18:07:29
Although it carries weight exceeding the limit (2 times), it does not break.
This review is about item#35675875.
Work truck
3
From Japan
On 2015-01-15 13:21:05
It is a very simple commodity, I think that it is a very good product, without any problems for strength at the moment.
This review is about item#35675893.
Storage casters
5
From Japan
On 2013-12-24 17:48:59
There was no problem with the maker item. Arrival was early and cheaply purchased.
This review is about item#02212901.

Related Products