Buy more than* S$200* and get FREE SHIPPING

420R Rigid Caster, Nylon Wheel Urethane Rolling Wheel,

5.00 (3)
Purpose
Install on clothes chest. Attach on plywood and create dolly.
Eccentricity E (mm)
-
Wheel No.
439G
...see all
Product Options
ADD TO CART
Brake Model Mounting Hole Diameter P(mm) Shape Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brake Model Mounting Hole Diameter P(mm) Shape Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
nothing 420R fixed vehicle 4.2 Fixed vehicle 25 315-8705 10 35 37 x 18 29 x 0 Unichrome plating 12 1PC 1 420R-UR25 06392127 1.59 SGD
Shipped after 2017-01-23
nothing 420R fixed vehicle 4.2 Fixed vehicle 32 315-8713 18 42 36x20 29 x 0 Unichrome plating 14 1PC 1 420R-UR32 06392136 1.78 SGD
Shipped after 2017-01-23
Without 420R fixed type wheel 5.3 Fixed wheel 38 315-8721 28 50 46x25 36x15 Unichrome plating 16 1PC 1 420R-UR38 06392145 2.62 SGD
Shipped after 2017-01-23
Without 420R fixed type wheel 6.5 Fixed wheel 50 315-8730 38 65 58x40 45x25 Chrome-plated 21 1PC 1 420R-UR50 06392154 5.80 SGD
Shipped after 2017-01-23
Without 420R fixed type wheel 8.8 Fixed wheel 75 315-8756 65 90 70x47 55x28 Chrome-plated 27 1PC 1 420R-UR75 06392163 11.57 SGD
Shipped after 2017-01-23
Not available 420R fixed type wheel 8.8 Fixed wheel 65 315-8748 55 80 70x47 55x28 Chromium plating 27 1PC 1 420R-UR65 07353315 9.93 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used to guide the wheels of luggage transport lift truck
5
From Japan
On 2016-06-28 07:16:21
Number of settled in a certain famous home centers middle. Align not, price is also higher than mail order. There is no complaints have quite a feeling of use.
This review is about item#06392127.
Attach the wheel portion to the travel bag
5
From Japan
On 2015-11-13 10:49:08
Sound you satisfied and quiet at the time of pulling walk of the bag
This review is about item#06392145.
Order furniture drawer
5
From Japan
On 2013-03-12 13:12:54
It used for extraction at the time to produce the order furniture. This caster continues to use because even movement without scratching the floor smooth.
This review is about item#06392127.

Related Products