Buy more than* S$200* and get FREE SHIPPING

420S Swivel Caster, Nylon Solid Wheel

Finishing (Metal Compatibletings)
Unichrome plating
Type
Nylon wheel
...see all>
Product Options
ADD TO CART
Turning Radius (mm) Wheel No. Mounting Seat A x B (mm) 2014 TRUSCO Published Page Wheel Width (mm) Mounting Dimentsion X x Y(X' x Y')(mm) Material (Wheel) Mounting Hole Diameter P(mm) Wheel Diameter (phi mm) Wheel Diameter D (phi mm) Brake Allowable Load (daN) Model Eccentricity E (mm) Shape Attachment Height H (mm) TRUSCO Part Number Allowable Load (daN[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Turning Radius (mm) Wheel No. Mounting Seat A x B (mm) 2014 TRUSCO Published Page Wheel Width (mm) Mounting Dimentsion X x Y(X' x Y')(mm) Material (Wheel) Mounting Hole Diameter P(mm) Wheel Diameter (phi mm) Wheel Diameter D (phi mm) Brake Allowable Load (daN) Model Eccentricity E (mm) Shape Attachment Height H (mm) TRUSCO Part Number Allowable Load (daN[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
117 429S 102x102 1-2027 35 75x75(80x80) Nylon wheels integrated resin bush input 11 150 150 None 160 420S Swivel 41 - 190 367-1461 160[163.2] 1PC 1 420S-N150 06392197 43.99 SGD
Shipped after 2018-04-23
52 429S 70x58 - 25 55x42 Nylon solid wheel 8.8 50 50 Without 60 420 S Universal car 26 Universal car 70 367-1470 60[61.2] 1PC 1 420S-N50 06392206 7.99 SGD
Shipped after 2018-04-23
63 429G 70x58 - 25 55x42 Nylon solid wheel 8.8 65 65 Without 70 420 S Universal car 29 Universal car 85 367-1488 70[71.4] 1PC 1 420S-N65 06392215 8.99 SGD
Shipped after 2018-04-23
67 429G 70x58 - 25 55x42 Nylon solid wheel 8.8 75 75 Without 80 420 S Universal car 28 Universal car 93 367-1496 80[81.6] 1PC 1 420S-N75 06392224 8.99 SGD
Shipped after 2018-04-23
86 429S 90x90 - 32 68x68(71x71) Nylon solid wheel Includes resin bush 11 100 100 Without 120 420 S Universal car 35 Universal car 132 367-1445 120[122.4] 1PC 1 420S-N100 06392172 22.99 SGD
Shipped after 2018-04-23
102 429S 102 x 102 - 35 75 x 75 (80 x 80) Nylon solid wheel Includes resin bush 11 125 125 nothing 150 420S universal car 38 Universal car 168 367-1453 150[153] 1PC 1 420S-N125 06392181 39.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products