Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

420S Swivel Caster, Griddle Wheel Rubber Winding Wheel,

4.89 (9)
Mounting Hole Diameter P(mm)
11
Wheel No.
425S
Finishing (Metal Compatibletings)
Unichrome plating
Type
Rubber wheels
Material (Wheel)
Steel plate wheel rubber roll wheel Includes resin bush
Brake
None
Model
420S Universal car
Shape
Universal car
...see all>
Product Options
ADD TO CART
Mounting Dimentsion X x Y(X' x Y')(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Allowable Load (daN[kgf]) Turning Radius (mm) Mounting Seat A x B (mm) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimentsion X x Y(X' x Y')(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Allowable Load (daN[kgf]) Turning Radius (mm) Mounting Seat A x B (mm) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
68x68(71x71) 100 120 35 132 120[122.4] 86 90x90 32 1PC 1 420S-R100 02213233 26.99 SGD
In stock
75x75(80x80) 125 150 38 168 150[153.0] 102 102x102 38 1PC 1 420S-R125 02213242 35.99 SGD
In stock
75x75(80x80) 150 160 41 190 160[163.2] 117 102x102 40 1PC 1 420S-R150 02213251 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Product manufacturing, transportation, other
5
From Japan
On 2018-05-28 16:23:02
As expected it is said to be a hammer, movement is also satisfactory!
This review is about item#2213233.
Repair of trolley for luggage
4
From Japan
On 2018-05-08 19:47:42
Since it can be specified by detailed model number, order is also easy and it is always saved.
This review is about item#2213251.
Change the foot of the fixed workbench to movable type
5
From Japan
On 2017-07-13 21:59:21
It is useful to be able to change to the movable type by changing the foot of the fixed workbench.
This review is about item#2213242.
Heavy truck
5
From Japan
On 2014-11-25 09:06:41
Although it was a wheel of a truck, I thought that I should be a trustworthy manufacturer because it loads pretty heavy loads, but it was a problem due to price problems, but thanks to Monotaro san, it was saved
This review is about item#02213251.
Dolly construction
5
From Japan
On 2014-09-09 14:06:57
I am very satisfied.
This review is about item#02213242.
Attach to dolly
5
From Japan
On 2014-05-19 16:34:21
Since it is a maker item, quality is no problem. Because the regular price is high, I bought it at the time of campaign.
This review is about item#02213233.
Bogie
5
From Japan
On 2012-11-23 13:30:28
The luncheon was caught.
This review is about item#02213233.
Mounting on the working cart
5
From Japan
On 2012-09-19 16:27:05
It is solid and very good thing. It is truly a brand (hammer caster) product.
This review is about item#02213233.
Exchange dolly casters
5
From Japan
On 2012-05-28 13:14:47
I had a hard time finding the same size, but it was nice to have the right item. The dolly which was difficult to use became like a brand new item.
This review is about item#02213233.

Related Products