Buy more than* S$200* and get FREE SHIPPING

420S Swivel Caster, Rubber Solid Wheel

5.00 (4)
Type
Rubber wheels
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Stopper Turning Radius (mm) Wheel No. Mounting Seat A x B (mm) Wheel Diameter (phi mm) Mounting Dimentsion X x Y(X' x Y')(mm) Mounting Method Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Model Eccentricity E (mm) Shape Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Stopper Turning Radius (mm) Wheel No. Mounting Seat A x B (mm) Wheel Diameter (phi mm) Mounting Dimentsion X x Y(X' x Y')(mm) Mounting Method Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Model Eccentricity E (mm) Shape Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Nothing 102 427S 102x102 - 75x75(80x80) Direct Mount turning - 40 125 120 420S Swivel 38 - 168 1PC 1 420S-RD125 35692474 36.99 SGD
In stock
- Nothing 117 427S 102x102 - 75x75(80x80) Direct Mount turning - 40 150 120 420S Swivel 41 - 190 1PC 1 420S-RD150 35692483 45.99 SGD
Shipped after 2018-05-25
- Nothing 86 427S 90 x 90 - 68 x 68 (71 x 71) Taira-zuke turning 11 32 100 100 420S freely car 35 Freely car 132 1PC 1 420S-RD100 35692465 26.99 SGD
In stock
125-1546 None 52 427S 70x58 - 55x42 Flat revolution 8.8 26 50 50 420S Universal car 26 Universal car 70 1PC 1 420S-RD50 02213285 7.99 SGD
In stock
125-1562 None 63 425G 70x58 - 55x42 Flat revolution 8.8 26 65 50 420S Universal car 29 Universal car 85 1PC 1 420S-R65 02213267 8.99 SGD
In stock
125-1589 None 67 425G 70x58 Flat revolution 55x42 Flat revolution 8.8 26 75 60 420S Universal car 28 Universal car 93 1PC 1 420S-R75 02213276 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
It is used for flower pot movement of around 50 kg.
5
From Japan
On 2018-03-31 14:27:52
It is wonderful that there are only replenished parts for the wheels in maintenance maintenance.
This review is about item#2213285.
Used as exclusive dolly caster
5
From Japan
On 2015-07-13 14:58:48
Although I was using other companies' things, I can not move smoothly, have complaints from those who use it, I have been using advice since I heard that the product of hammer is good, of course there are no complaints .
This review is about item#02213267.
For dolly
5
From Japan
On 2011-10-15 09:50:30
no problem
This review is about item#02213285.
Used for making wooden dolly for carrying packages.
5
From Japan
On 2009-03-03 11:45:45
It is solid and very goo.
This review is about item#02213276.

Related Products