Buy more than* S$200* and get FREE SHIPPING

420SR Rigid Caster, griddle wheel rubber rolling, with Bwheel

Wheel No.
435S
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (kg) Mounting Dimentsion X x Y(X1 x Y1)(mm) Brake Mounting Hole Diameter P(mm) Model Wheel Diameter D (phi mm) Shape Allowable Load (daN) TRUSCO Part Number Eccentricity E (mm) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimentsion X x Y(X' x Y')(mm) Finishing (Metal Compatibletings) Stopper Wheel Width (mm) Remarks Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (kg) Mounting Dimentsion X x Y(X1 x Y1)(mm) Brake Mounting Hole Diameter P(mm) Model Wheel Diameter D (phi mm) Shape Allowable Load (daN) TRUSCO Part Number Eccentricity E (mm) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimentsion X x Y(X' x Y')(mm) Finishing (Metal Compatibletings) Stopper Wheel Width (mm) Remarks Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1987 0.87 80 x 45 (90 x 50) None 11 420SR fixed cars 100 Fixed cars 120 398-4915 - 132 110 x 78 - UNIQLO over rhodium plated - 32 -   1PC 1 420SR-RB100 06392321 24.99 SGD
In stock
- - - - - - 100 - 120 - - 132 110x78 80x45 (90x50) Finishing UNIQLO over rhodium plated Nothing 32 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420SR-RBB100 35772046 26.99 SGD
Shipped after 2018-01-29
1-1987 - 100x56(112x53) None 11 420SR fixed cars 150 - 160 398-4931 - 190 140x94 - unichrome plating - 40 -   1PC 1 420SR-RB150 06392346 41.99 SGD
In stock
- - 100x56 (112x53) nothing 11 420SR fixed vehicle 125 Fixed vehicle 150 398-4923 - 168 140 x 94 - Unichrome plating - 38 A rubber wheel is a griddle plate type.   1PC 1 420SR-RB125 06392337 35.99 SGD
In stock
ADD TO CART

Related Products