Buy more than* S$200* and get FREE SHIPPING

420SR Rigid Caster, Rubber Solid Wheel,

5.00 (2)
...see all
Product Options
ADD TO CART
Mounting Dimentsion X x Y(X' x Y')(mm) Wheel Width (mm) Mounting Hole Diameter P(mm) Type Wheel Diameter D (phi mm) Allowable Load (daN) Model Eccentricity E (mm) Shape Attachment Height H (mm) TRUSCO Part Number Stopper Wheel No. Mounting Seat A x B (mm) Mounting Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimentsion X x Y(X' x Y')(mm) Wheel Width (mm) Mounting Hole Diameter P(mm) Type Wheel Diameter D (phi mm) Allowable Load (daN) Model Eccentricity E (mm) Shape Attachment Height H (mm) TRUSCO Part Number Stopper Wheel No. Mounting Seat A x B (mm) Mounting Method Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100x56(112x53) 40 - - 150 120 - - - 190 - - - 140x94 - 1PC 1 420SR-RD150 37972322 42.90 SGD
Shipped after 2017-07-04
100x56(112x53) 40 - - 125 120 - - - 168 - - - 140x94 - 1PC 1 420SR-RD125 37972313 36.38 SGD
Shipped after 2017-06-26
80x45 (90x50) 32 11 RubberWheels 100 100 420SRfixedcars - Fixedcars 132 - Nothing 427S 110x78 Direct Mount fixed 1PC 1 420SR-RD100 35692587 24.21 SGD
Shipped after 2017-06-26
55 x 28 26 8.8 Rubber wheels 50 50 420SR fixed vehicle - Fixed vehicle 70 125-1856 Not available 427S 70 x 47 With a flat fixed 1PC 1 420SR-RD50 02213346 6.37 SGD
Shipped after 2017-06-26
55x28 26 8.8 Rubber wheels 65 50 420SR rigid wheel - Rigid wheel 85 125-1872 None 425G 70x47 Flat fixing 1PC 1 420SR-R65 02213321 8.07 SGD
Shipped after 2017-06-26
55x28 26 8.8 Rubber wheels 75 60 420SR rigid wheel - Rigid wheel 93 125-1899 None 425G 70x47 Flat fixing 1PC 1 420SR-R75 02213337 8.96 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Truck casters aging
5
From Japan
On 2016-02-29 16:27:55
The size was perfect and I got relieved on the next day and it was relieved
This review is about item#02213337.
On a dolly for a feeder of semi-automatic welding machine
5
From Japan
On 2014-04-02 14:59:45
Because it is a plate type, it is attached by bolt tightening or welding, and if it is about 30 kg with 4 wheels it can be moved comfortably. Because COSPA is good, I will repeat. I think that it is sophisticated as a long-established store.
This review is about item#02213346.

Related Products