Buy more than* S$200* and get FREE SHIPPING

420S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel,

4.83 (6)
Wheel No.
439S
Finishing (Metal Compatibletings)
Unichrome plating
...see all>
Product Options
ADD TO CART
Wheel Width (mm) 2014 TRUSCO Published Page Type Mounting Dimentsion X x Y(X' x Y')(mm) Mounting Hole Diameter P(mm) Wheel Diameter (phi mm) Wheel Diameter D (phi mm) Brake Allowable Load (daN) Model Eccentricity E (mm) Shape Attachment Height H (mm) TRUSCO Part Number Allowable Load (daN[kgf]) Turning Radius (mm) Mounting Seat A x B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width (mm) 2014 TRUSCO Published Page Type Mounting Dimentsion X x Y(X' x Y')(mm) Mounting Hole Diameter P(mm) Wheel Diameter (phi mm) Wheel Diameter D (phi mm) Brake Allowable Load (daN) Model Eccentricity E (mm) Shape Attachment Height H (mm) TRUSCO Part Number Allowable Load (daN[kgf]) Turning Radius (mm) Mounting Seat A x B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 1-2002 Urethane wheels (B entering) 75x75(80x80) 11 125 125 None 130 420S Swivel 38 - 168 125-1635 130[132.6] 102 102x102 1PC 1 420S-UB125 02213425 55.99 SGD
In stock
25 - Urethane wheel (with B) 55x42 8.8 50 50 None 60 420S Universal car 26 Universal car 70 125-1554 60[61.2] 52 70x58 1PC 1 420S-UB50 02213443 13.99 SGD
In stock
27 - Urethane wheel (with B) 55x42 8.8 65 65 None 70 420S Universal car 29 Universal car 85 125-1571 70[71.4] 63 70x58 1PC 1 420S-UB65 02213452 15.99 SGD
In stock
27 - Urethane wheel (with B) 55x42 8.8 75 75 None 80 420S Universal car 28 Universal car 93 125-1597 80[81.6] 67 70x58 1PC 1 420S-UB75 02213461 15.99 SGD
In stock
32 - Urethane wheel (with B) 68x68 (71x71) 11 100 100 Without 100 420S Universal car 35 Universal car 132 125-1619 100[102] 86 90 x 90 1PC 1 420S-UB100 02213416 37.99 SGD
In stock
38 - Urethane wheel (with B) 75x75(80x80) 11 150 150 None 140 420S Universal car 41 Universal car 190 125-1651 140[142.8] 117 102x102 1PC 1 420S-UB150 02213434 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
For moving mechanical parts
4
From Japan
On 2016-12-02 14:32:40
I bought four once, so I bought it again because it was good. It was cheap but also good though it was expensive.
This review is about item#2213461.
Move container
5
From Japan
On 2016-10-31 17:07:57
I thought it was a low price compared with the product quality level.
This review is about item#2213416.
Move piano
5
From Japan
On 2016-09-29 19:00:48
It is stable and easy to handle. I feel that it is excellent in load resistance and durability.
This review is about item#2213461.
Bogie
5
From Japan
On 2015-12-02 09:45:30
Quiet and easy to use
This review is about item#02213461.
To create a heavy duty truck
5
From Japan
On 2013-05-24 21:17:37
Things that are one rank higher than the home center are available, and shipment and arrival are fast! It is!
This review is about item#02213461.
It is used for loading equipment as a flatbed car.
5
From Japan
On 2009-09-24 10:23:45
Compared to plastic wheels and rubber wheels it is less likely to get scratched on the floor etc, and since the bearings are included, it can be moved smoothly even if it is heavy weight.
This review is about item#02213452.

Related Products