Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

540S Swivel Caster, Urethane, With Ball B, Wheel, for Low-Floor Heavy Loads

4.80 (5)
Mounting Hole Diameter P(mm)
8.8
Allowable Load (daN)
300
Wheel No.
542S
Finishing (Metal Compatibletings)
Black zinc plated
Wheel Width (mm)
40
Shape
Universal car
...see all>
Product Options
ADD TO CART
Mounting Dimentsion X x Y(X1 x Y2)(mm) Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Mounting Height (mm) Brake Model Wheel Diameter D (phi mm) TRUSCO Part Number Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimentsion X x Y(X1 x Y2)(mm) Attachment Height H (mm) Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Mounting Height (mm) Brake Model Wheel Diameter D (phi mm) TRUSCO Part Number Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
63 x 63 90 58 82 x 82 63 x 63 90 Without 540 S Universal car 65 125-1457 22 1PC 1 540S-BAU65 02213477 56.99 SGD
Shipped after 2018-06-25
63x63 100 63 82x82 63x63 100 None 540S Universal car 75 125-1473 23 1PC 1 540S-BAU75 02213486 59.99 SGD
Shipped after 2018-06-25
63x63 79 48 82x82 63x63 79 Not available 540 S Universal car 50 309-2836 20 1PC 1 540S-BAU50 32737415 50.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
With machine transportation
5
From Japan
On 2016-01-26 14:48:48
I like rolling well.
This review is about item#02213477.
Carrying out and entering medical equipment etc.
4
From Japan
On 2015-11-17 15:05:00
Compared to other casters urethane made movement is also smooth and suitable for our work
This review is about item#32737415.
We made a heavy duty truck
5
From Japan
On 2015-06-30 21:37:55
I am satisfied with smooth motion
This review is about item#02213486.
Transport of heavy objects
5
From Japan
On 2014-06-16 13:32:54
It is low and easy to handle
This review is about item#32737415.
Castors for heavy goods transport trolley
5
From Japan
On 2013-06-07 16:13:12
You can carry heavy loads smoothly. It is a good product.
This review is about item#02213477.

Related Products