Buy more than* S$200* and get FREE SHIPPING

540S Swivel Caster, Nylon, With Ball B, Wheel, for Low-Floor Heavy Loads

5.00 (7)
Mounting Hole Diameter P(mm)
8.8
Allowable Load (daN)
300
Material (metal)
Steel
Wheel No.
542S
Mounting Seat A x B (mm)
82x82
Mounting Dimensions XxY (mm)
63x63
Finishing (Metal Compatibletings)
Black zinc plated
Material (Wheel)
Nylon (with ball B)
Shape
Universal car
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Eccentric Wheel Width (mm) Brake Model TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Eccentric Wheel Width (mm) Brake Model TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 20 79 48 20 38 Not available 540 S Universal car 309-2844 1PC 1 540S-NRB50 32737397 31.99 SGD
Shipped after 2018-05-28
65 22 90 58 22 40 None 540S Universal car 125-1449 1PC 1 540S-NRB-65 02213495 40.99 SGD
Shipped after 2018-05-28
75 23 100 63 23 40 None 540S Universal car 125-1465 1PC 1 540S-NRB75 02213504 42.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Dolly for transporting machinery
5
From Japan
On 2018-04-03 14:20:52
It is cheaper than others and the time to arrival is short The goods were as you want and good
This review is about item#2213495.
Dolly for transporting machinery
5
From Japan
On 2018-04-02 14:37:19
Height is also good, load bearing is satisfied as desired. Because unexpected goods arrived early, we are using it immediately.
This review is about item#2213495.
Bogie
5
From Japan
On 2017-06-20 18:06:52
It is very comfortable after replacing it with a wider caster with a smaller diameter because the width of the small trolley casters is narrow and falls in the gap of the grating.
This review is about item#2213504.
Heavy loading
5
From Japan
On 2015-05-23 08:32:40
It is a solid caster, stability is also strong
This review is about item#32737397.
Transport of heavy objects
5
From Japan
On 2014-11-13 21:30:11
I used rubber tires, but I could not withstand the weight and it got broken, but this caster can withstand enough. However, if the concrete surface of the floor is rattled, there is a side difficult to use.
This review is about item#32737397.
Audio speaker stand
5
From Japan
On 2014-09-24 21:21:15
One speaker is 110 kilograms, but when set on the exclusive base it is easy to move and has strength, I would like to adopt it for other platforms.
This review is about item#32737397.
Moving table of contour machine
5
From Japan
On 2012-11-30 16:15:59
Although the caster is small on the low floor, the movement is very good, and also the thickness of the steel plate is satisfied and satisfied
This review is about item#32737397.

Related Products