Buy more than* S$200* and get FREE SHIPPING

Rigid Caster, Urethane, With Ball B, Wheel, for Low-Floor Heavy Loads

5.00 (1)
Mounting Hole Diameter P(mm)
8.8
Allowable Load (daN)
300
Eccentricity E (mm)
-
Wheel No.
542S
Mounting Seat A x B (mm)
82 x 89.5
Mounting Dimensions XxY (mm)
63 x 63
Finishing (Metal Compatibletings)
Black zinc plated
Wheel Width (mm)
40
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Wheel Diameter D (phi mm) Attachment Height H (mm) Mounting Height (mm) Brake Model Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Wheel Diameter D (phi mm) Attachment Height H (mm) Mounting Height (mm) Brake Model Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2093 50 79 79 None 540SR fixed cars Fixed cars 309-2852 1PC 1 540SR-BAU50 32737424 41.99 SGD
In stock
1-2093 65 90 90 Without 540SR fixed vehicle Fixed vehicle 125-1490 1PC 1 540SR-BAU65 02213513 49.99 SGD
In stock
- 75 100 100 Without 540SR fixed vehicle Fixed vehicle 125-1511 1PC 1 540SR-BAU75 02213522 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I installed it under the heavy wooden door
5
From Japan
On 2015-01-12 13:42:49
Since it comes with a bearing, even if it is attached to a heavy door, it rotates firmly and there is no anxiety at all.
This review is about item#32737424.

Related Products