Buy more than* S$200* and get FREE SHIPPING

540SR Rigid Caster, Nylon, With Ball B, Wheel, for Low-Floor Heavy Loads

Mounting Hole Diameter P(mm)
8.8
Allowable Load (daN)
300
Material (metal)
Steel
Eccentricity E (mm)
-
Wheel No.
542S
Finishing (Metal Compatibletings)
Black zinc plated
...see all
Product Options
ADD TO CART
Shape TRUSCO Part Number 2014 TRUSCO Published Page Wheel Diameter D (phi mm) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Wheel Width (mm) Material (Wheel) Brake Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape TRUSCO Part Number 2014 TRUSCO Published Page Wheel Diameter D (phi mm) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Wheel Width (mm) Material (Wheel) Brake Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fixed cars 309-2861 1-2095 50 79 82 x 89.5 63 x 63 38 Nylon (ball B input) None 540SR fixed cars 1PC 1 540SR-NRB50 32737406 25.53 SGD
In stock
Rigid wheel 125-1481 - 65 90 82x89.5 63x63 40 Nylon (with ball B) None 540SR rigid wheel 1PC 1 540SR-NRB65 02213531 30.10 SGD
In stock
Fixed vehicle 125-1503 - 75 100 82 x 89.5 63 x 63 40 Nylon (with ball B) Without 540SR fixed vehicle 1PC 1 540SR-NRB75 02213547 35.91 SGD
In stock
ADD TO CART

Related Products