Buy more than* S$200* and get FREE SHIPPING

550S Swivel Caster, Nylon, With Ball B, Wheel, for Low-Floor Medium Weight Loads

5.00 (3)
Mounting Hole Diameter P(mm)
8.8
Eccentricity E (mm)
18
Wheel No.
559P
Mounting Seat A x B (mm)
70x70
Mounting Dimensions XxY (mm)
52x52
Bore Diameter P (phi mm)
8.8
Finishing (Metal Compatibletings)
Black zinc plated
Wheel Width (mm)
21
Material (Wheel)
NYLON ( B)
Brake
Without
Model
550 P Universal car
Shape
Universal car
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Allowable Load (daN) Attachment Height H (mm) Turning Radius (mm) Wheel Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Allowable Load (daN) Attachment Height H (mm) Turning Radius (mm) Wheel Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 120 64 44 38 367-2069 1PC 1 550P-BN2 38 06392434 21.99 SGD
Shipped after 2018-02-26
50 150 77 50 50 367-2077 1PC 1 550P-BN2 50 06392443 22.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Creating dolly
5
From Japan
On 2017-04-11 11:22:55
It was nice to buy it very easy to use. It is amazing.
This review is about item#6392434.
Move by attaching table saw
5
From Japan
On 2017-01-22 16:06:57
Because there was some height (low floor) that fits the wheel diameter, it was not good to raise the table saw surface so it was devised
This review is about item#6392443.
As a workstation caster
5
From Japan
On 2014-12-23 10:28:51
I stored a lot of tools under the work table of 1 m × 2 m, and it was heavy if it was a W caster up to now and it was hard to roll on the floor and the rubber mark of the tire remained on the floor But, changing to this product, it began to move lightly like a lie. Since the caster is low floor, the height of the work table does not change, so it is now easier to change direction. To the contrary, it moves so much that you have to think about fixing method.
This review is about item#06392443.

Related Products