Buy more than* S$200* and get FREE SHIPPING

550P Swivel Caster, Nylon Wheel, for Low Floor Medium Weight Loads

5.00 (3)
Mounting Hole Diameter P(mm)
8.8
Eccentricity E (mm)
18
Wheel No.
559P
Bore Diameter P (phi mm)
8.8
Finishing (Metal Compatibletings)
Black zinc plated
Wheel Width (mm)
21
Material (Wheel)
Nylon
Model
550P Universal car
Shape
Universal car
...see all
Product Options
ADD TO CART
Attachment Height H (mm) Allowable Load (daN[kgf]) Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Brake TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Height H (mm) Allowable Load (daN[kgf]) Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Brake TRUSCO Part Number Wheel Diameter D (phi mm) Allowable Load (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
64 120[122.4] 44 70 x 70 52 x 52 Without 125-1406 38 120 1PC 1 550P-N2-38 02213556 15.62 SGD
In stock
77 150[153.0] 50 70x70 52x52 None 125-1414 50 150 1PC 1 550P-N2-50 02213565 20.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Woodworking workbench leg
5
From Japan
On 2015-10-15 15:37:37
When moving at a 2 × 4 and the short side to flush in woodworking workbench feet are happy to be released from the mobile Kokimiyoku rolling of the heavy work table by removing the 2 × 4.
This review is about item#02213565.
As for woodworking machinery.
5
From Japan
On 2015-02-13 23:58:55
Height low, does not change wants to use the machine because there is load-bearing. It is ideal for woodworking machinery. It is recommended.
This review is about item#02213565.
Attachment to the installation type processing machinery
5
From Japan
On 2013-02-17 11:01:48
When the machine moves, I have a thing that must be passed through the absolutely gravel and asphalt paving, it is a firm commodity that does not occur defective.
This review is about item#02213556.

Related Products