Buy more than* S$200* and get FREE SHIPPING

Rigid Caster, Nylon-Wheel

2014 TRUSCO Published Page
1-2095
Mounting Hole Diameter P(mm)
8.8
Wheel No.
559P
Mounting Seat A x B (mm)
70x74
Mounting Dimensions XxY (mm)
52x52
Bore Diameter P (phi mm)
8.8
Wheel Width (mm)
21
Brake
None
...see all
Product Options
ADD TO CART
Model TRUSCO Part Number Eccentricity E (mm) Shape Wheel Diameter D (phi mm) Allowable Load (daN) Attachment Height H (mm) Finishing (Metal Compatibletings) Material (Wheel) Wheel Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Model TRUSCO Part Number Eccentricity E (mm) Shape Wheel Diameter D (phi mm) Allowable Load (daN) Attachment Height H (mm) Finishing (Metal Compatibletings) Material (Wheel) Wheel Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
550Rfixedcars 367-2093 - Fixedcars 50 150 77 Blackgalvanized Nylon(Binput) 50 1PC 1 550R-NRB50 06392461 18.08 SGD
In stock
550R fixed cars 367-2085 - - 38 120 64 Black galvanized Nylon (B input) 38 1PC 1 550R-NRB38 06392452 15.10 SGD
In stock
ADD TO CART

Related Products