Buy more than* S$200* and get FREE SHIPPING

550R Rigid Caster, Nylon, for Low-Floor Middle Loads

4.00 (1)
Mounting Hole Diameter P(mm)
8.8
Eccentricity E (mm)
-
Wheel No.
559P
Mounting Seat A x B (mm)
70x74
Mounting Dimensions XxY (mm)
52x52
Bore Diameter P (phi mm)
8.8
Finishing (Metal Compatibletings)
Black zinc plated
Wheel Width (mm)
21
Material (Wheel)
Nylon
Brake
None
Model
550R rigid wheel
Shape
Rigid wheel
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Allowable Load (daN) Attachment Height H (mm) Allowable Load (daN[kgf]) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Allowable Load (daN) Attachment Height H (mm) Allowable Load (daN[kgf]) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 120 64 120[122.4] 125-1422 1PC 1 550R-N2-38 02213574 11.99 SGD
In stock
50 150 77 150[153.0] 125-1431 1PC 1 550R-N2-50 02213583 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For moving machine
4
From Japan
On 2013-07-01 13:46:19
We have four casters on a machine of about 500 kilometers and moved it, but the movement is astringent. I should have bought a bearings entry.
This review is about item#02213583.

Related Products