Buy more than* S$200* and get FREE SHIPPING

Hand Truck Stopper, "Hammer Lock"

4.50 (2)
Caution
Never use as jack. It is stopper of wheels attached trolly , and lifting is not the purpose Please be sure to attach between swivel casters Please mount the pedal outside so that legs do not nip between installed frame and pedal at the time of installi
Mounting Dimensions (mm)
85x85(100x100)
Mounting Seat A x B (mm)
120x120
Caution
Make sure to install hammer lock between swivel casters
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Mounting Height (mm) Weight (kg) Gap from Mounting Base h(mm) Stroke (mm) Pedal Length L (mm) Type Dimensions H2(mm) TRUSCO Part Number Dimension h (mm) Dimensions H1 (mm) Minimum / Maximum Height (mm) Name Maximum Load (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Mounting Height (mm) Weight (kg) Gap from Mounting Base h(mm) Stroke (mm) Pedal Length L (mm) Type Dimensions H2(mm) TRUSCO Part Number Dimension h (mm) Dimensions H1 (mm) Minimum / Maximum Height (mm) Name Maximum Load (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
138 142 1.6 - 25 - Hammer lock 125 125-1520 3 150 125/150 100 200 1PC 1 900-2 02213592 45.99 SGD
In stock
146 202 1.8 - 40 - Hammer lock 170 125-1538 10 210 170/210 150 300 1PC 1 900-4 02213601 51.99 SGD
In stock
138 240 1.9 29 50 138 Hammer rock 198 - 29 248 198/248 200 350 1PC 1 900-5 32737381 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Can making
5
From Japan
On 2017-10-31 07:06:50
I buy things that I can trust because I buy goods frequently.
This review is about item#02213592.
It is attached to a carriage.
4
From Japan
On 2015-11-30 20:24:41
I am repeatedly bought with reliable quality.
This review is about item#02213592.

Related Products