Buy more than* S$200* and get FREE SHIPPING

LED Micro Revolving Light Rle Type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dust-proof/Jetproof Protective Characteristic Symbol
IP23
Maximum External Diameter (mm)
82
Height after Attachment (mm)
123
Number of Flashes (min-1[Time/min])
120
...see all
Product Options
ADD TO CART
Rated Current (mA) Rated Voltage (V) Power Consumption (W) Color Weight (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (mA) Rated Voltage (V) Power Consumption (W) Color Weight (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15+/-10 AC220 4.7(MAX) Red 0.6 - - 1PC 1 RLE-220-R 02089972 149.90 SGD
Shipped after 2017-07-24
15+/-10 AC220 4.7(MAX) Yellow 0.6 LED micro-rotating lights - 1PC 1 RLE-220-Y 02089963 149.90 SGD
Shipped after 2017-07-24
90+/-35 DC24 4.3 Green 0.4 - - 1PC 1 RLE-24-G 02090006 139.90 SGD
Shipped after 2017-07-24
90+/-35 DC24 4.3 Red 0.4 - - 1PC 1 RLE-24-R 02089997 139.90 SGD
Shipped after 2017-07-25
15+/-10 AC220 4.7(MAX) Green 0.6 - - 1PC 1 RLE-220-G 02089981 149.90 SGD
Shipped after 2017-08-25
40+/-25 AC100 9 Yellow 0.6 LED micro revolving light 323-9560 1PC 1 RLE-100-Y 02089936 139.90 SGD
Shipped after 2017-07-24
40+/-25 AC100 9 Red 0.6 LED micro revolving light 323-9551 1PC 1 RLE-100-R 02089945 139.90 SGD
Shipped after 2017-07-24
40+/-25 AC100 9 Green 0.6 LED micro revolving light 323-9543 1PC 1 RLE-100-G 02089954 139.90 SGD
Shipped after 2017-07-24
90+/-35 DC24 4.3 Yellow 0.4 LED micro revolving light - 1PC 1 RLE-24-Y 02090015 139.90 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products