Buy more than* S$200* and get FREE SHIPPING

Small Revolving Light Skh-Ea Type

4.45 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., A phi 25 code hole is necessary in order to let the plug socket for 100V pass.
Height after Attachment (mm)
146
Bulb Shape
Glass bulb G18
Number of Flashes (min-1[Time/min])
170
Maximum Dimennsion (mm)
100
Connector
BA15S
Protection Structure
IP23
Standard
CE marking
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Current (A) Color Weight (kg) 2014 TRUSCO Published Page Type TRUSCO Part Number Bulb No. Nominal Sectional Area (mm2) Leader Wire Type Leader Wire Length (mm) Electric Lamp Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Current (A) Color Weight (kg) 2014 TRUSCO Published Page Type TRUSCO Part Number Bulb No. Nominal Sectional Area (mm2) Leader Wire Type Leader Wire Length (mm) Electric Lamp Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC12 0.8 Green 0.4 - - - 9 0.5 AV 270 12V10W(No.9) 1PC 1 SKH-12EA-G 06897974 70.99 SGD
Shipped after 2018-02-20
DC24 0.5 Green 0.4 1-2461 Small revolving light 100-4646 10 0.5 AV 270 24V10W(No.10) 1PC 1 SKH-24EA-G 06898001 69.99 SGD
In stock
DC24 0.5 Blue 0.4 - - - 10 0.5 AV 270 24V10W(No.10) 1PC 1 SKH-24EA-B 06898017 70.99 SGD
In stock
DC24 0.5 Yellow 0.4 - Small revolving light - 10 0.5 AV 270 24V10W(No.10) 1PC 1 SKH-24EA-Y 06344064 71.99 SGD
In stock
AC100 0.065 Red 0.6 - Small revolving light 100-4689 12 0.75 VFF 300 12V5W(No.12) 1PC 1 SKH-100EA-R 06344082 83.99 SGD
In stock
AC100 0.065 Green 0.6 - Small revolving light 100-4671 12 0.75 VFF 300 12V5W(No.12) 1PC 1 SKH-100EA-G 06344091 83.99 SGD
In stock
AC100 0.065 Yellow 0.6 - Small revolving light - 12 0.75 VFF 300 12V5W(No.12) 1PC 1 SKH-100EA-Y 06344107 83.99 SGD
In stock
AC200 0.03 Red 0.6 - Small revolving light - 12 0.75 VFF 300 12V5W(No.12) 1PC 1 SKH-200EA-R 06344134 92.99 SGD
In stock
DC12 0.8 Red 0.4 - Small rotating lamp - 9 0.5 AV 270 12V10W(No.9) 1PC 1 SKH-12EA-R 06897956 70.99 SGD
In stock
DC12 0.8 Yellow 0.4 - Small rotating lamp - 9 0.5 AV 270 12V10W(No.9) 1PC 1 SKH-12EA-Y 06897965 70.99 SGD
In stock
DC12 0.8 Blue 0.4 - Small revolving light - 9 0.5 AV 270 12V10W(No.9) 1PC 1 SKH-12EA-B 06897983 70.99 SGD
In stock
DC24 0.5 Red 0.4 - Small rotating lamp - 10 0.5 AV 270 24V10W(No.10) 1PC 1 SKH-24EA-R 06897992 70.99 SGD
In stock
AC100 0.065 Blue 0.6 - Small revolving light - 12 0.75 VFF 300 12V5W(No.12) 1PC 1 SKH-100EA-B 06898026 83.99 SGD
In stock
AC200 0.03 Yellow 0.6 - Small revolving light - 12 0.75 VFF 300 12V5W(No.12) 1PC 1 SKH-200EA-Y 06898035 92.99 SGD
In stock
AC200 0.03 Green 0.6 - Small revolving light - 12 0.75 VFF 300 12V5W(No.12) 1PC 1 SKH-200EA-G 06898044 92.99 SGD
In stock
AC200 0.03 Blue 0.6 - Small rotating lamp - 12 0.75 VFF 300 12V5W(No.12) 1PC 1 SKH-200EA-B 06898053 91.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Attach to vehicle
3
From Japan
On 2017-01-17 19:22:32
The base part of the delivered goods was cream color. When I look at the maker HP, I changed it in 2015. Although I am also research deficient here, I think that you should put an explanation on the replacement of photos or a word.
This review is about item#6898017.
I use it in a boiler. It is good when there is no one.
5
From Japan
On 2016-02-24 09:27:29
It is good that automatic setting is possible
This review is about item#06344134.
I installed it for display.
4
From Japan
On 2016-01-15 17:25:11
Is good.
This review is about item#06344134.
Using crime prevention, visitors, infrared sensors to turn on lights, sirens, buzzers and switching devices with each device. Because I miss chimes when I sleep in the daytime
5
From Japan
On 2015-06-27 17:21:41
"I want a stop switch" Various equipment is installed, but since none of the stop switches are attached, it is troublesome to operate all at once, so a switch that turns on / off from time to time is externally attached as necessary.
This review is about item#06344082.
Used in municipal security patrol bicycles
5
From Japan
On 2015-04-10 18:01:39
The previous purchase is used with 4 patrol bicycles. Four years have passed, but I am using it normally without rust. There was a light bulb out of the way, but there are no other malfunctions. I think that it is excellent in terms of visibility and running cost. This time, due to vehicle change, I made the same patrice again.
This review is about item#06897983.
Construction elevator
5
From Japan
On 2013-11-06 07:56:43
Thank you for quick response at short delivery time.
This review is about item#06344107.
Attach to signboard
5
From Japan
On 2013-07-16 22:04:42
I am saved because it spins around me with a nice feeling. Where water resistance is high is also attractive
This review is about item#06344107.
It is attached to the premises car for safety.
5
From Japan
On 2013-01-25 14:50:53
It was easy to install and the price was reasonably cheap than other companies. The product is strongly satisfied with the rain.
This review is about item#06344064.
Because we are attracting attention of entrance of the parking lot of the cram school, there are children walking,
2
From Japan
On 2012-09-04 20:02:15
Because it is dark, the visibility is bad, I expected it to be as good as a police car and bought it. It is a shame though there is no way to contact it because it is a 5 W bulb as it reads well. Is it possible to replace the light bulb with 21 W? If you let me know, it will be saved.
This review is about item#06344082.
In order to inform the customer of the opening situation of the store
5
From Japan
On 2012-07-15 19:11:48
It was light weight and installation was possible in a short time. It is bright and very impressive.
This review is about item#06898026.

Related Products