Buy more than* S$200* and get FREE SHIPPING

Small Revolving Light Skh-A Type

4.57 (7)
Bulb Shape
Glass bulb G18
Number of Flashes (min-1[Time/min])
170
Connector
BA15S
Protection Structure
IP23
...see all>
Product Options
ADD TO CART
Electric Lamp Specification Light Source 2014 TRUSCO Published Page Rated Voltage (V) Standard Current (A) Color Bulb No. Weight (kg) External Form Dimensions (Outer Diameter x Full Length)(mm x mm) Material Nominal Sectional Area (mm2) Type Leader Wire Type Leader Wire Length (mm) TRUSCO Part Number Height after Attachment (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric Lamp Specification Light Source 2014 TRUSCO Published Page Rated Voltage (V) Standard Current (A) Color Bulb No. Weight (kg) External Form Dimensions (Outer Diameter x Full Length)(mm x mm) Material Nominal Sectional Area (mm2) Type Leader Wire Type Leader Wire Length (mm) TRUSCO Part Number Height after Attachment (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24V10W(No.10) - Incandescent light bulb - DC24 - 0.5 Green - - 118x160 Globe: acrylic resin 0.5 - AV 200 - 142   1PC 1 SKH-102A-G 32641235 72.99 SGD
Shipped after 2018-01-25
12V10W(No.9) With electric buzzer Incandescent light bulb - DC12 - 0.8 Red 9 0.4 118x160 Globe: acrylic resin 0.5 - AV 200 - 142 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKHB-12A-R 08547594 109.99 SGD
Shipped after 2018-01-26
24V10W(No.10) With electric buzzer Incandescent light bulb - DC24 - 0.5 Blue - 0.4 118x160 Globe: acrylic resin 0.5 - AV 200 - 142 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKHB-24A-B 08547664 109.99 SGD
Shipped after 2018-02-27
12V10W(No.9) With electric buzzer Incandescent light bulb - DC12 - 0.8 Blue 9 0.4 118x160 Globe: acrylic resin 0.5 - AV 200 - 142 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKHB-12A-B 08547621 109.99 SGD
Shipped after 2018-02-27
12V5W(No.12) With electric buzzer Incandescent light bulb - AC200 - 0.03 Blue - 0.6 118x158 Globe: acrylic resin - - VFF signal line: AV 300 signal line: 300 - 140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKHB-200A-B 08547743 119.99 SGD
Shipped after 2018-02-27
12V5W(No.12) With electric buzzer Incandescent light bulb - AC200 - 0.03 Red - 0.6 118x158 Globe: acrylic resin - - VFF signal line: AV 300 signal line: 300 - 140   1PC 1 SKHB-200A-R 08547716 119.99 SGD
In stock
24V10W(No.10) With electric buzzer Incandescent light bulb - DC24 - 0.5 Yellow - 0.4 118x160 Globe: acrylic resin 0.5 - AV 200 - 142 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKHB-24A-Y 08547646 109.99 SGD
Shipped after 2018-01-26
12V5W(No.12) With electronic buzzer and plug Incandescent light bulb - AC100 - 0.065 Red - 0.6 118x158 Globe: acrylic resin - - VFF signal line: AV 300 signal line: 300 - 140   1PC 1 SKHB-100A-R 08547673 149.99 SGD
Shipped after 2018-01-26
24V10W(No.10) With electric buzzer Incandescent light bulb - DC24 - 0.5 Green - 0.4 118x160 Globe: acrylic resin 0.5 - AV 200 - 142 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKHB-24A-G 08547655 109.99 SGD
Shipped after 2018-02-27
12V5W(No.12) With electric buzzer Incandescent light bulb - AC200 - 0.03 Yellow - 0.6 118x158 Globe: acrylic resin - - VFF signal line: AV 300 signal line: 300 - 140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKHB-200A-Y 08547725 119.99 SGD
Shipped after 2018-01-26
12V5W(No.12) With electronic buzzer and plug Incandescent light bulb - AC100 - 0.065 Blue - 0.6 118x158 Globe: acrylic resin - - VFF signal line: AV 300 signal line: 300 - 140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKHB-100A-B 08547707 119.99 SGD
Shipped after 2018-02-27
12V10W(No.9) With electric buzzer Incandescent light bulb - DC12 - 0.8 Yellow 9 0.4 118x160 Globe: acrylic resin 0.5 - AV 200 - 142 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKHB-12A-Y 08547603 109.99 SGD
Shipped after 2018-01-26
12V5W(No.12) With electronic buzzer and plug Incandescent light bulb - AC100 - 0.065 Green - 0.6 118x158 Globe: acrylic resin - - VFF signal line: AV 300 signal line: 300 - 140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKHB-100A-G 08547691 119.99 SGD
Shipped after 2018-02-27
12V10W(No.9) With electric buzzer Incandescent light bulb - DC12 - 0.8 Green 9 0.4 118x160 Globe: acrylic resin 0.5 - AV 200 - 142 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKHB-12A-G 08547612 109.99 SGD
Shipped after 2018-02-27
12V5W(No.12) With electronic buzzer and plug Incandescent light bulb - AC100 - 0.065 Yellow - 0.6 118x158 Globe: acrylic resin - - VFF signal line: AV 300 signal line: 300 - 140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKHB-100A-Y 08547682 119.99 SGD
Shipped after 2018-01-26
12V5W(No.12) With electric buzzer Incandescent light bulb - AC200 - 0.03 Green - 0.6 118x158 Globe: acrylic resin - - VFF signal line: AV 300 signal line: 300 - 140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKHB-200A-G 08547734 119.99 SGD
Shipped after 2018-02-13
24V10W(No.10) With electric buzzer Incandescent light bulb - DC24 - 0.5 Red - 0.4 118x160 Globe: acrylic resin 0.5 - AV 200 - 142   1PC 1 SKHB-24A-R 08547637 98.99 SGD
In stock
24V10W No.10 - Incandescent light bulb - DC24 - 0.5 Blue 10 0.4 118x160 Globe: acrylic resin 0.5 - AV 200 - 142   1PC 1 SKH-102A-B 06897913 67.99 SGD
Shipped after 2018-02-27
12V10W No.9 - Incandescent light bulb 1-2461 DC12 CE Marking 0.8 Red 9 0.4 118x160 Globe: acrylic resin 0.5 Small revolving light AV 200 100-4506 142   1PC 1 SKH-101A-R 06897861 68.99 SGD
Shipped after 2018-01-26
12V10W No.9 - Incandescent light bulb - DC12 CE Marking 0.8 Blue 9 0.4 118x160 Globe: acrylic resin 0.5 - AV 200 - 142   1PC 1 SKH-101A-B 06897886 67.99 SGD
Shipped after 2018-02-27
12V10W No.9 - Incandescent light bulb - DC12 CE Marking 0.8 Green 9 0.4 118x160 Globe: acrylic resin 0.5 - AV 200 - 142   1PC 1 SKH-101A-G 06897877 72.99 SGD
Shipped after 2018-02-27
12V5W No.12 - Incandescent light bulb - AC100 - 0.065 Green 12 0.6 118x158 Globe: acrylic resin 0.75 - VFF 300 - 140   1PC 1 SKH-110A-G 06897922 71.99 SGD
Shipped after 2018-02-23
12V10W(No.9) - Incandescent light bulbs - DC12 - 0.8 Yellow 9 0.4 118x160 Glove: Acrylic resin 0.5 Small revolving light AV 200 100-4514 142   1PC 1 SKH-101A-Y 06343906 68.99 SGD
In stock
12V5W(No.12) - Incandescent light bulbs - AC100 - 0.065 Red 12 0.6 118x158 Glove: Acrylic resin 0.75 Small revolving light VFF 300 100-4565 140   1PC 1 SKH-110A-R 06343976 71.99 SGD
In stock
12V5W(No.12) - Incandescent light bulbs - AC100 - 0.065 Yellow 12 0.6 118x158 Grove: Acrylic resin 0.75 Small revolving light VFF 300 100-4573 140   1PC 1 SKH-110A-Y 06343985 71.99 SGD
In stock
12V5W(No.12) - Incandescent light bulbs - AC200 - 0.03 Green 12 0.6 118x158 Glove: Acrylic resin 0.75 Small revolving light VFF 300 - 140   1PC 1 SKH-120A-G 06343994 85.99 SGD
Shipped after 2018-01-30
12V5W(No.12) - Incandescent light bulbs - AC200 - 0.03 Red 12 0.6 118x158 Glove: Acrylic resin 0.75 Small revolving light VFF 300 - 140   1PC 1 SKH-120A-R 06344003 85.99 SGD
In stock
12V5W(No.12) - Incandescent light bulbs - AC200 - 0.03 Yellow 12 0.6 118x158 Grove: Acrylic resin 0.75 Small revolving light VFF 300 100-4603 140   1PC 1 SKH-120A-Y 06344012 85.99 SGD
In stock
24V10W No.10 - Incandescent light bulbs - DC24 - 0.5 Red 10 0.4 118x160 Grove: Acrylic resin 0.5 Small revolving light AV 200 - 142   1PC 1 SKH-102A-R 06897895 68.99 SGD
In stock
24V10W No.10 - Incandescent light bulbs - DC24 - 0.5 Yellow 10 0.4 118x160 Grove: Acrylic resin 0.5 Small revolving light AV 200 - 142   1PC 1 SKH-102A-Y 06897904 68.99 SGD
In stock
12V5W No.12 - Incandescent bulb - AC100 - 0.065 Blue 12 0.6 118x158 Glove: Acrylic resin 0.75 Small rotating lamp VFF 300 - 140   1PC 1 SKH-110A-B 06897931 71.99 SGD
In stock
12V5W No.12 - Incandescent light bulbs - AC200 - 0.03 Blue 12 0.6 118x158 Grove: Acrylic resin 0.75 Small revolving light VFF 300 - 140   1PC 1 SKH-120A-B 06897947 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Assemble on signboard
5
From Japan
On 2017-06-23 08:47:51
This is cheaper than purchasing from customers. I also appreciate being able to purchase from 1 piece.
This review is about item#06343976.
For control panel alarm
5
From Japan
On 2017-06-13 19:47:49
I wanted a margin because it is only a little later in the lower space.
This review is about item#6344003.
A sign
5
From Japan
On 2016-08-23 17:53:13
We are satisfied with orders immediately, immediate delivery.
This review is about item#6343985.
Used in the exhibition
5
From Japan
On 2015-05-11 11:44:42
I'm glad I could purchase it cheaply.
This review is about item#06897895.
Used as a prop for fast pushing of programs.
5
From Japan
On 2015-03-16 14:23:34
It was good as it responds immediately when turning on the power.
This review is about item#06343976.
To notify that it is installed near the entrance of the tombstone exhibition hall
4
From Japan
On 2014-06-06 11:28:13
On a cloudy day, turning lights are visible well and are conspicuous. I think that it was good to install.
This review is about item#06343976.
Crane work attention alerting
3
From Japan
On 2013-04-20 16:27:25
Although the price was cheap, it was good, but when the angle of the turning mirror was narrow and the installation place shifted from the eye height, we found that the warning remarkably lowered. Installation is at the height of the eyes!
This review is about item#06344012.

Related Products