Buy more than* S$200* and get FREE SHIPPING

Medium Size Revolving Light Skp-A Type

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., 2 weeks delivery time is required for blue and green.
Maximum External Diameter (mm)
138
Height after Attachment (mm)
195
Bulb Shape
RP35
Protection Structure
IP23
...see all>
Product Options
ADD TO CART
Weight (kg) Bulb No. Nominal Sectional Area (mm2) Leader Wire Type Leader Wire Length (mm) Electric Lamp Number of Flashes (min-1[Time/min]) Connector Rated Voltage (V) Current (A) TRUSCO Part Number Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Bulb No. Nominal Sectional Area (mm2) Leader Wire Type Leader Wire Length (mm) Electric Lamp Number of Flashes (min-1[Time/min]) Connector Rated Voltage (V) Current (A) TRUSCO Part Number Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.9 5 1.25 AV 270 48V35W No.5 140 BA15d DC48 0.8 - Blue *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SKP-104A-B 06898166 209.99 SGD
Shipped after 2018-03-30
1.0 37 0.75 VCT 330 220V30W No.37 120 BA15d AC220 0.13 - Blue   1PC 1 SKP-120A-B 06898227 159.99 SGD
Shipped after 2018-03-15
0.8 2 1.25 AV 270 24V35W No.2 140 BA15s DC24 1.2 - Green   1PC 1 SKP-102A-G 02090313 139.99 SGD
Shipped after 2018-02-27
1.0 37 0.75 VCT 330 220V30W No.37 120 BA15d AC220 0.13 - Yellow   1PC 1 SKP-120A-Y 06898202 149.99 SGD
Shipped after 2018-02-28
0.8 2 1.25 AV 270 24V35W No.2 140 BA15s DC24 1.2 - Red   1PC 1 SKP-102A-R 06898105 159.99 SGD
Shipped after 2018-02-28
0.8 1 1.25 AV 270 12V35W No.1 140 BA15s DC12 2.6 - Green   1PC 1 SKP-101A-G 06898087 139.99 SGD
Shipped after 2018-03-30
1 6 0.75 VCT 330 120V40W No.6 140 BA15d AC100 0.3 - Blue   1PC 1 SKP-110A-B 06898184 149.99 SGD
In stock
0.8 1 1.25 AV 270 12V35W No.1 140 BA15s DC12 2.6 - Yellow   1PC 1 SKP-101A-Y 06898071 139.99 SGD
In stock
0.8 1 1.25 AV 270 12V35W No.1 140 BA15s DC12 2.6 - Red   1PC 1 SKP-101A-R 06898062 169.99 SGD
Shipped after 2018-02-28
1.0 6 0.75 VCT 330 120V40W No.6 140 BA15d AC100 0.3 - Green   1PC 1 SKP-110A-G 02090356 149.99 SGD
In stock
0.8 2 1.25 AV 270 24V35W No.2 140 BA15s DC24 1.2 - Yellow   1PC 1 SKP-102A-Y 06898114 139.99 SGD
In stock
0.8 2 1.25 AV 270 24V35W No.2 140 BA15s DC24 1.2 - Blue   1PC 1 SKP-102A-B 06898123 159.99 SGD
Shipped after 2018-03-15
0.8 1 1.25 AV 270 12V35W No.1 140 BA15s DC12 2.6 - Blue   1PC 1 SKP-101A-B 06898096 139.99 SGD
Shipped after 2018-03-15
1.0 37 0.75 VCT 330 220V30W No.37 120 BA15d AC220 0.13 - Green   1PC 1 SKP-120A-G 06898211 149.99 SGD
Shipped after 2018-03-30
1.0 6 0.75 VCT 330 120V40W No.6 140 BA15D AC100 0.3 100-6916 Yellow   1PC 1 SKP-110A-Y 02090374 149.99 SGD
In stock
1.0 6 0.75 VCT 330 120V40W No.6 140 BA15D AC100 0.3 100-6908 Red   1PC 1 SKP-110A-R 06898175 149.99 SGD
In stock
1.0 37 0.75 VCT 330 220V30W No.37 120 BA15D AC220 0.13 - Red   1PC 1 SKP-120A-R 06898193 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Attention of entrance of site
5
From Japan
On 2016-03-31 16:51:54
I used the company's old SKP type, but I was satisfied with the function, so I purchased what I was using for a long time this time. It is trustworthy in terms of performance.
This review is about item#06898193.
At customer's request.
5
From Japan
On 2016-03-08 14:54:44
I was not accustomed to ordering the internet, so I needed 48V DC, but ordered it at 12V. I asked a trading company from before.
This review is about item#06898071.

Related Products