Buy more than* S$200* and get FREE SHIPPING

Hose Reel "AIRMAC M"

3.75 (4)
Dimensions (Height x Width x Depth)(mm)
367x288x110
Air Connnection
1 / 4 Parallel bolt
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.5x10.0
Hose Dimension (Overall Length) (m)
10
Material (Hose)
Polyurethane with knitting yarn reinforcement 1B braid
Normal Opreration Pressure
1.5
Mounting Bracket (primary side)
1/4(1m)
Mounting Bracket (secondary side)
1/4 bag, nut joints
Weight (kg)
4.6
Type
Attaching portion type
Description 2
Long selling automatic winding Airmac M type is easily mounted onto ceilings, walls, and pillars. Flexible oscillating type.
TRUSCO Part Number
106-5106
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ADU-102 02128971 319.90 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2013-07-12 13:23:23
Winding is also easy to use
This review is about item#02128971.
Panel production line
4
From Japan
On 2013-01-18 12:34:29
Tamboring by the hose and breakage of the hose itself are greatly reduced, and the appearance is improved.
This review is about item#02128971.
Daily inspection and maintenance of the vehicle.
1
From Japan
On 2011-07-26 16:35:13
I bought it in March and it broke in July. It took 18 days for warranty repair. Correspondence between dealers and manufacturers is also very bad, I regret having bought it.
This review is about item#02128971.
For air tools in woodworking studio
5
From Japan
On 2011-05-31 10:06:14
It can be rolled up smoothly and is useful.
This review is about item#02128971.

Related Products