Buy more than* S$200* and get FREE SHIPPING

3 Phase 200V Cord Reel Standard, Grounding

5.00 (1)
Service Space
Indoor
Maximum Current (A)
19
Electric Wire Specification-Number of Cores
4C
Electric Wire Specification-Classification
VCT
Wire Thickness (mm2)
2
Plug Socket Shape
Trilateral ground with outlet cap
Outlet Rating
3P 20A 250V grounded (earthed)
Plug Socket Number
3
Type
200V type type (indoor type)
Specification
With power pilot lamp. With outlet dust prevention cap With brake stopper. Dist sheet iron made. One outlet is reverse wiring specification 3P earthing.
...see all>
Product Options
ADD TO CART
Electrical Wire Length (m) Rated Current (A) Dimensions (Height H x Width W x Depth D) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrical Wire Length (m) Rated Current (A) Dimensions (Height H x Width W x Depth D) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 5 397x255x242 10.2 1PC 1 AP-302M 02167995 379.99 SGD
Shipped after 2018-02-26
20 7 393.5x253x232 8.2 1PC 1 AP-202M 02167977 289.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connecting equipment at the destination
5
From Japan
On 2017-07-24 10:10:53
I am saving because I can fix the cord and reel properly.
This review is about item#2167995.

Related Products