Buy more than* S$200* and get FREE SHIPPING

Three-phase 200 V type code reel

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Current (A)
15
Electric Wire Specification-Number of Cores
4
Wire Thickness (mm2)
3.5
Electrical Wire Length (m)
30
Rated Current (A)
5
Plug Socket Number
2
Weight (kg)
14.6
TRUSCO Part Number
105-5097
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 BL-332M 02168031 759.90 SGD
Shipped after 2017-12-20
ADD TO CART

Related Products